Shop All Locking Pliers
Surtek
C-shape jaw locking pliers 11"
Mfr # 115089
Zoro # G206153682
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 10.24
- Height (In.) 1.18
- Length 7.09
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surtek
- MFR # 115089
- Zoro # G206153682
- UPC # 660731150896
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 10.24 |
Height (In.) | 1.18 |
Length | 7.09 |
Width (In.) | 10.24 |
Details
Material | Steel |
Plier Item | Pliers |
Color | Silver |
Description
Made of chrome molybdenum steel. Tempered jaws that ensure clamping without deforming.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Long Reach Cable Puller/Lifter, 3000 lb. (CP-30)
- KESON 60 m Tape Measures, 3/8 in Blade (NR-60M)
- OSG 3/8-24 X 1 O.D. ROUND DIE (2703600)
- STARRETT Angle Meter, Magnetic Base, 0-90 Deg (AM-2)
- SURTEK Flat Holding Locking Pliers 8" (115086)
- SURTEK Combination Pliers 8 1000V (968V)
- KNIPEX Retaining Ring Pliers, 0.078 In Tip, 0 Deg (46 11 A2 SBA)
- SK PROFESSIONAL TOOLS 9 in Lock Ring Plier 90 Degrees (7636)
- KNIPEX Knipex 8701250 1 0 in. KNIPEX- Cobra the HiTech Water Pump Pliers (KNT-8701250)
- WESTWARD Snap Ring Pliers, 1 pcs., 90 deg. (33HD65)
- OTC Retaining Ring Pliers, 1-1/16" Spread (7313)
- Surtek Locking Pliers