Shop All Screwdriver Sets
Surtek
Bimaterial Handle Screwdriver Combination Set, 36 Pieces
Mfr # JDB36
Zoro # G109816912
product price: $38.19
/ea
$38.19
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
- Brand Surtek
- MFR # JDB36
- Zoro # G109816912
- UPC # 660731106381
- Country of Origin China
- Category Screwdriver Sets
Description
Flat screwdrivers: SL5/16 inx6inin; SL1/4 inx4in; SL3/16 inx3in; SL1/4x1-1-1/2inin; Precision: SL1/8ininx2inin; SL3/32ininx2inin. Phillips screwdrivers: PH2x4in ; PH1x3in; PH2x1-1-1/2inin; Precision: PH0x2inin, PH00x2inin. Torx screwdrivers: Precision: T5x2inin; T6x2inin; T7x2inin; T8x2inin; T9x2inin; T10x2inin. Tips 1inin: Flat: 5/32in,3/16in,1/4in,9/32in; Phillips: PH1,PH2,PH2,PH3,PH3,PH3; Pozidriv: PZ1 PZ2,PZ2,PZ2,PZ3,PZ3; Torx: T15,T20,T25,T30. Accessories: 1 Screwdriver. Finish: chrome plated. Round bar. Handle material PP+TPR. Ideal for manual torque work. Material of bar and tip: CR-V. Surtek.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- GEDORE Combination Wrench, 14mm, Includes: Not Applicable (1 B 14)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (U75XT036AA2)
- IRWIN IRWIN VISE-GRIP® 1502L3 9LN The Original„¢ 9" Long Nose Locking Plier (1502L3)
- DEWALT Drill Accessories, 9-3/10"L, 1/4" Shank (DWAMRA14)
- SURTEK 6 Jewelers Screwdriver Set (DJY01)
- SURTEK 4 Impact screwdrivers and 4 bits set (D10)
- PERFORMANCE TOOL 8-Pc Professional Screwdriver Set, W901S (W901S)
- INTERAPID Dial Test Indicator, Vert. Design, 1" Dial (74.111378)
- WIHA Screwdriver Set, Torx(R), 7 Pc (36299)
- WIHA Security Screwdriver Set, Torx(R), 7 pcs (36298)
- PROSKIT Torque Screwdriver Set 12 Pc (SD-T636)
- Surtek Screwdrivers and Nutdrivers