Shop All Screwdrivers
Surtek
Bi-Material Screwdriver Round Shank Phillips #2 1/4X8 in.
Mfr # D248
Zoro # G608489365
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surtek
- MFR # D248
- Zoro # G608489365
- UPC # 660731106275
- Country of Origin Mexico
- Category Screwdrivers
Description
New ergonomic bi.material handle. Robust handle design that adapts to the hand and considerably increases torque. Two.component handle: High impact yellow and non.slip black. Shank made of alloy steel with double heat treatment. Surtek.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 21/64 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46621)
- WILLIAMS Williams Super Combo Wrench Set, Black, 7 pcs., SAE (WS-1170BSC)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 3/4" 12 pt SAE Socket, 12 Points (40824)
- DRILL AMERICA m10x1.5 HSS Plug Tap and 8.50mm HSS Drill Bit (POUM10X1.5)
- SURTEK Blue Screwdriver For Interchangeable Bits 1/4 in. (D300)
- SURTEK Blue Screwdriver Square Shank Flat Tip 14X4 (D364)
- SURTEK Blue Screwdriver Round Shank Phillips 2 14 X4 (D345)
- SURTEK Bi-Material Screwdriver Round Shank Flat Tip 5/16X6 in. (D206)
- SURTEK Bi-material screwdriver round shank flat tip 3/8x8 in. (D208)
- SURTEK BiMaterial Screwdriver Round Shank Flat Tip 14X6 (D216)
- HOLEX Screwdriver for Phillips, with power grip, Cross head size: 0 (668401 0)
- Surtek Screwdrivers and Nutdrivers