Shop All Utility Knives
Surtek
Bi-material folding utility knife
Mfr # NF10
Zoro # G306153704
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 4.92
- Overall Width 0.98
- Overall Length 4.92
- Length 9.06
- Color Yellow-black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surtek
- MFR # NF10
- Zoro # G306153704
- UPC # 660731205701
- Country of Origin China
- Category Utility Knives
Dimensions
Blade Width | 4.92 |
Overall Width | 0.98 |
Overall Length | 4.92 |
Length | 9.06 |
Height | 0.98 |
Details
Item | Knife |
Color | Yellow-black |
Blade Material | Steel |
Description
Bi-material handle. Includes 4 standard blades, 2 hook blades and sailcloth sheath
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Electronic Digital Caliper, 0 to 6 In (798B-6/150 W/SLC)
- TITAN Belt, Replacement Work Belt, Black, Plastic (IDWB-XXL)
- GEARWRENCH 14 Piece 3/8" Drive 12 Point Deep Metric Socket Set (80562)
- DIABLO Driver Bit Range Of Phillips Bits, PK100 (DPH22P100)
- SURTEK Self-retracting utility knife (NF9)
- SURTEK Plastic 7 Knife Utility Cutter 25Mm (CUTF25)
- SURTEK Straight utility knife with grip (NF6)
- SURTEK Acrylic Cutter with Replaceable Blade (CUTA1)
- SURTEK 8" Serrated Linoleum Knife with bi-material Handle (120127)
- SURTEK Metallic Folding Utility Knife (NF11)
- STANLEY Stanley 10-778 FatMax® Ergonomic Instant Change Heavy Duty Retractable Blade Utility Knife (10-778)
- Surtek Knives, Cutters & Snips