Shop All Concrete Trowels
Surtek
Aluminum edging trowel
Mfr # 123194
Zoro # G806153785
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 5.12
- Width (In.) 6.3
- Material Aluminum
- Application Eliminate edges
- For Use With Making sidewalks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surtek
- MFR # 123194
- Zoro # G806153785
- UPC # 660731231946
- Country of Origin Taiwan, Province of China
- Category Concrete Trowels
Dimensions
Length (In.) | 5.12 |
Width (In.) | 6.3 |
Details
Item | Dumper |
Material | Aluminum |
Application | Eliminate edges |
For Use With | Making sidewalks |
Description
Useful for rounding edges, angles and borders. Useful in making sidewalks and edges
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Ohio Straightedge 6 Foot X 1.5"x 1.5" Triple Loop Handle (22-785)
- KLEIN TOOLS Die Set for RG174/179/Belden 8218 and Fiber Optic (VDV201-042)
- DRILLCO Aircraft Extension Drills, 1/16, 6PK (1100C104)
- MAKITA 12" Planer Blade, Double Edged High Speed Steel, 2/pk (793346-8)
- SURTEK Triangular Teeth Trowel With 10 Rivets 11X5 (123181)
- SURTEK Masonry Trowel Philadelphia Style 10 (CUP10)
- SURTEK Masonry Trowel Philadelphia Style 9 (CUP9)
- SURTEK Masonry Trowel Philadelphia Style 6 (CUP6)
- SURTEK Masonry Trowel Philadelphia Style 7 (CUP7)
- SURTEK Forged Masonry trowel Guadalajara style 9” (CFG9)
- WW HENRY 12266 Square Notch Sheet A Flooring Trowel, 6PK (602985)
- Surtek Concrete Trowels