Shop All Multi-purpose Air Hoses
Surtek
Air hose with spring 1/4" x 7.5m
Mfr # 108151
Zoro # G606153732
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Plastic
- Length 5.51
- Color Yellow
- Overall Length (In.) 13.78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surtek
- MFR # 108151
- Zoro # G606153732
- UPC # 660731081510
- Country of Origin China
- Category Multi-purpose Air Hoses
Dimensions
Length | 5.51 |
Overall Length (In.) | 13.78 |
Details
Item | Hose |
Tube Material | Plastic |
Color | Yellow |
Description
Surtek. Bronze male connectors 1/4" NTP in both ends. Up to 300 PSI. Surtek
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOTCO Guard (2585PT)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X12XM27)
- EATON AEROQUIP Adpt, MJIC, 1-5/16-12, Strt (2041-16-16S)
- GATES Synchro-Power Polyurethane Belts, T10-630-25 (T10-630-25)
- SURTEK High pressure air hose 3/8" x 15m (108150)
- SURTEK Air hose with spring 3/8" x 7.5m (108153)
- INDUSTRIAL CHOICE 3/8 x 100 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/4MPT to 1/4MPT Red (RR3/8x100-300SC-4MP-4MP)
- CONTINENTAL 1/2" x 250' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY05030-250)
- VELVAC Air Hose Assembly 3/8 X 1/4 X 34 (147034)
- REELCRAFT 3/8" x 50 ft PVC Low Pressure Air & Water Hose 300 psi (S601015-50)
- CONTINENTAL CONTITECH 1/4" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG02530-05-11)
- Surtek Multi-purpose Air Hoses