Shop All Air Guns
Surtek
Air blow gun set 1/4" NTP with nozzles
Mfr # 108109
Zoro # G206153743
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Overall Length 7.68
- Overall Height 5.31
- Color Silver
- Number of Hoses 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 7.68 |
Overall Height | 5.31 |
Overall Width | 0.59 |
Details
Body Material | Steel |
Color | Silver |
Number of Hoses | 6 |
Item | Air blow gun set |
Description
Air blow gun 1/4" NTP. 3 Extension nozzles. Conical nozzle. Maximum pressure: 90 PSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" drive, 12-point short socket 2-3/16" (5570)
- KLEIN TOOLS 9 in Ratchet Crimper 10 to 22 AWG (T1710)
- WILLIAMS SAE L-Shape Hex Key, 7/64" Tip Size (HK-7/64)
- K-TOOL INTERNATIONAL Slotted Screwdriver Set, 5 pcs. (KTI-16001)
- SURTEK Air blow gun 1/4" NPT (108117)
- SURTEK Air Blow Gun 3 14 Npt (108114)
- DEWALT Hand Held Air Gun with Rubber Tip (DXCM035-0044)
- MILTON INDUSTRIES Thumb-Operated Blow Guns (158)
- EXAIR Safety Air Gun, 13 CFM, 36" Ext, Shield, Application: Industrial (1280SS-36-CS)
- GUARDAIR Long John Safety Air Blow Gun, 6 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ006AA)
- AIRSPADE AirSpade 2000, with 4 ft. Barrel, 25 cfm (HT140)
- Surtek Air Guns & Accessories