Shop All Air Guns
Surtek
Air blow gun 1/4" NPT
Mfr # 108117
Zoro # G206153736
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Overall Length 4.92
- Overall Height 3.15
- Color White
- Overall Width 0.79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4.92 |
Overall Height | 3.15 |
Overall Width | 0.79 |
Details
Body Material | Plastic |
Color | White |
Number of Hoses | 1 |
Item | Blow gun |
Description
Surtek. Non-slip trigger. Hook for tool hanging and finger protection. Surtek
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-652)
- MILWAUKEE TOOL 5 7/8 in. 34 Tooth Metal Cutting Circular Saw Blade (20mm Arbor) (48-40-4215)
- WESTWARD Wrench, Combination, Metric, 7-1/2" L. (54PN54)
- DEWALT Aviation Snip, Straight, 10 in, Forged steel (DWHT14675)
- SURTEK Air blow gun set 1/4" NTP with nozzles (108109)
- SURTEK Air Blow Gun 3 14 Npt (108114)
- MILTON INDUSTRIES Rubber Tip Blo-Gun (153BK)
- PROSOURCE Air Blow Gun 13In Wand 1/4 In (CC970)
- EXAIR Cold Gun, 1 Hose, 2000 BtuH, 30 CFM, 82 dBA (5230)
- MILTON Lever Style Blow Gun, Straight Rubber Tip, PK50 (153BK)
- IPA TOOLS Air Comb Air Gun (8051)
- Surtek Air Guns & Accessories