Shop All Adjustable Wrenches
Surtek
Adjustable wrench 12" Chromium-plated
Mfr # 512
Zoro # G706153670
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14.17
- Material Steel
- Adjustable Wrench Nominal Length 3.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surtek
- MFR # 512
- Zoro # G706153670
- UPC # 660731013030
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 14.17 |
Adjustable Wrench Nominal Length | 3.15 |
Details
Material | Steel |
Item | Wrench |
Description
Surtek. Satin polished chromium . Made of chrome-vanadium steel. Graded in millimeters and inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 20mm Size (36A302)
- HOME PLUS 3 in. Carbon Steel Long Nose Pliers (AC2014201)
- CDI CDI Torque Head, 12 pt Box, Z Dual Pin, 1-1/4" (TCQZX40ADP)
- MCR SAFETY Predalite, Palm Coated, S, PK12 (9780S)
- SURTEK Adjustable Wrench 10 in. Plastic Coating (510P)
- SURTEK Basin wrench 12" (8412)
- SURTEK Chromium-plated adjustable wrench 18" (518)
- SURTEK Adjustable Wrench 8 ChromiumPlated (508)
- SURTEK Blued Adjustable Wrench 8 (508S)
- SURTEK ChromiumPlated Adjustable Wrench 24 (524)
- PROTO Adjustable Wrench, Alloy Steel, 12.1 in L (J712SLA)
- Surtek Adjustable Wrenches