Shop All Adjustable Wrenches
Surtek
Adjustable wrench 10" Chromium-plated
Mfr # 510
Zoro # G006153660
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12.2
- Material Steel
- Adjustable Wrench Nominal Length 2.76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surtek
- MFR # 510
- Zoro # G006153660
- UPC # 660731013023
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 12.2 |
Adjustable Wrench Nominal Length | 2.76 |
Details
Material | Steel |
Item | Wrench |
Description
Surtek. Satin polished chromium. Made of chrome-vanadium steel. Graded in millimeters and inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3033MHD)
- LENOX 4" L x Metal Cutting Reciprocating Saw Blade (2014214)
- ARTU SDS Plus Drill Bit 3/16" x 9"L (01210)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set with Red Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-30) (DRV41508)
- SURTEK Blued Adjustable Wrench 8 (508S)
- SURTEK Blued Adjustable wrench 6" (506S)
- SURTEK Basin wrench 12" (8412)
- SURTEK Adjustable Wrench 8 ChromiumPlated (508)
- SURTEK Chromium-plated adjustable wrench 18" (518)
- SURTEK Adjustable Wrench 10 in. Plastic Coating (510P)
- WESTWARD Adj. Wrench, Ins., 10", 1-1/4" Cap., Chrome (5UFY6)
- Surtek Adjustable Wrenches