Shop All Utility Knives
Surtek
8" Serrated Linoleum Knife with bi-material Handle
Mfr # 120127
Zoro # G206153705
product price: $8.39
/ea
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3.94
- Color Black
- Blade Material Bimaterial
- Overall Length 3.94
- Length 10.08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surtek
- MFR # 120127
- Zoro # G206153705
- UPC # 660731201277
- Country of Origin China
- Category Utility Knives
Dimensions
Blade Width | 3.94 |
Overall Length | 3.94 |
Length | 10.08 |
Overall Width | 0.79 |
Height | 0.79 |
Details
Color | Black |
Blade Material | Bimaterial |
Item | Knife |
Description
Surtek. Serrated blade made of carbon steel. Ergonomic bi-material plastic handle. Surtek
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Demolition Metal Cutting Bi-Metal Reciprocating Blade RSB-D Cle-Line 6"X1"X0.042" 14T (10/Tube) (C30138)
- WILDE FLUSH FASTENER 10" SLIP JOINT PLIERS-POLISHED-BULK (G264FP.NP/BB)
- OLSON SAW BLADE SCROLL 3"" 15T CD6 (43001)
- DEWALT HD 7" Angle Grinder with Bag and Wheels (DW840K)
- SURTEK Straight utility knife with grip (NF6)
- SURTEK Plastic Utility Box Cutter with 13 Tips (CUTF7)
- SURTEK Acrylic Cutter with Replaceable Blade (CUTA1)
- SURTEK Plastic 7 Knife Utility Cutter 25Mm (CUTF25)
- SURTEK Self-retracting utility knife (NF9)
- SURTEK Metallic Folding Utility Knife (NF11)
- PACIFIC HANDY CUTTER Disposable Film Cutter Fixed, 6 1/2 in L (DFC364X)
- Surtek Utility Knives