Shop All Pipe Wrenches
Surtek
7.48 L Steel Wrench
Mfr # 8508
Zoro # G806153693
$14.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surtek
- MFR # 8508
- Zoro # G806153693
- UPC # 660731210309
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 7.48 |
Details
Item | Wrench |
Handle Material | Steel |
Description
Surtek. Forged steel floating jaw. Knurled nut for quick and safe adjustment of the jaws. Nodular iron body with ergonomic design, perfect grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap Plug, 3 Flutes (GT905028)
- DRILL AMERICA #7 HSS Polished Jobber Length Drill Bit (D/AP7)
- BLAIR EQUIPMENT CO HOLE CUTTER 1-1/8" (BL14636)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-SS7157)
- SURTEK Stillson Pipe Wrench 18” Malleable Iron (8518)
- SURTEK Stillson Pipe Wrench 10” Malleable Iron (8510)
- X1 TOOLS 14 Aluminum Pipe Wrench with a 90 Degree Head Offset 1 Wrench by X1 Tools (X1E-HAN-WRE-PIP-1020x1)
- CRESCENT 14" Aluminum K9 Jaw Pipe Wrench (CAPW14)
- K-TOOL INTERNATIONAL 24" L 3-1/2" Cap. Aluminum Aluminum Pipe Wrench, 3-1/2" Cap, 24" (KTI-49124)
- RIDGID 18 in L 2 1/2 in Cap. Aluminum End Pipe Wrench (E-918)
- PROTO 48 in L 6 in Cap. Aluminum Straight Pipe Wrench (J848A)
- Surtek Pipe Wrenches