Shop All Paint Brushes
Surtek
5" Brushes, Plastic Bristle
Mfr # 123137
Zoro # G706153793
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 5"
- Bristle Material Plastic
- Brush Thickness 11/16"
- Brush Length 9.84
- Overall Length 5.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surtek
- MFR # 123137
- Zoro # G706153793
- UPC # 660731231373
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 5" |
Brush Length | 9.84 |
Overall Length | 5.31 |
Brush Width | 5.315" |
Details
Item | Brushes |
Bristle Material | Plastic |
Brush Thickness | 11/16" |
Color | Yellow |
Application | Paint |
Description
Plastic handle, reinforced design. 100% natural bristle, cropped in layers for longer service life. Epoxy resin for bristle holding. Reinforcing tinned foil for better bristle holding
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 1-1/2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5224-1 1/2)
- GREAT STUFF Leak Sealer, Rubber, Black, Spray (GSEB14101)
- WOOSTER 4.5 in Paint Roller Cover, 3/8" Nap, Fabric (RR381-4 1/2)
- MINWAX Wood Finish Semi-Transparent Red Chestnut Oil-Based Penetrating Stain 1 gal (710460000)
- SURTEK 6" Brushes, Plastic Bristle (123138)
- SURTEK 2" Brushes, Plastic Bristle (123133)
- SURTEK Pole for Brushes 48 (CAB43)
- SURTEK Deck Painting Brush With Synthetic Bristles 32Mm (123351)
- SURTEK Industrial 3" Paint Brush With Plastic Handle (123135)
- PROFORM 3" Straight Paint Brush, PBT Bristle (PIC2-3.0)
- WOOSTER #4 Artist Paint Brush, White China Bristle, Wood Handle (F1622 #4)
- Surtek Paint Brushes