Shop All Tarps
Surtek
3 m x 4 m Tarp, White
Mfr # LR3X4B
Zoro # G509815508
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Finished Length 3 m
- Tarp Finished Width 4 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 3 m x 4 m |
Tarp Finished Length | 3 m |
Tarp Finished Width | 4 m |
Details
Color | White |
Item | Tarp |
Description
Great durability and resistance.- Black background that prevents heating.- Reinforced corners.- Density 180 g/mSQRD. 14 x 14 strings per inch woven. 0.25Mm thick
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Garden Hoe, 6 in W Blade, Forged Blade, Fiberglass Handle, 6234 in OAL (34467 ATJ-F)
- STENS V-Idler 280-731 For Dixie Chopper 30234 (280-731)
- CORONA TOOLS Classic Cut Bypass Vine Lopper, 20" (WL 6310)
- OREGON Spindle Assembly (82-017)
- SURTEK 12 m x 17 m Tarp, Blue (LR12X17A)
- SURTEK 1.5 m x 2 m Tarp, Silver (LR1X2)
- SURTEK 15 m x 2 m Tarp, Blue (LR1X2A)
- TRUCKSTAR Dump Tarp Roller Kit - 6 X 14 Ft. Mesh Tarp, Model No. Dtr6014 (127905)
- X1 TOOLS 20 ft x 8 ft Heavy Duty Tarp, Silver, Polyethylene (X1T-CAN-T10-SIL-0820)
- X1 TOOLS 8 ft x 10 ft Heavy Duty 6 mil Tarp, Blue (X1T-CAN-T06-BLU-0810)
- XPOSE SAFETY 10 ft x 10 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-1010-X)
- Surtek Tarps