Shop All Tarps
Surtek
1.5 m x 2 m Tarp, Silver
Mfr # LR1X2
Zoro # G009815510
product price: $8.65
/ea
Sold in multiples of 2 for $17.30
$17.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Finished Length 1.5 m
- Tarp Finished Width 2 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 1.5 m x 2 m |
Tarp Finished Length | 1.5 m |
Tarp Finished Width | 2 m |
Details
Color | Silver |
Item | Tarp |
Description
Great durability and resistance.- Silver color that reflects the sun and black background that prevents heating. - Reinforced corners.- Density 180 g/mSQRD. 14 x 14 strings per inch woven. 0.25Mm thick
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IK SPRAYERS/MATABI Telescopic Wand 3.2 meter 10.5 feet (83540913)
- CORE TARPS 50 ft L x 0.5 mm H x 24 ft W Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene (CT-302-24X50)
- VALTERRA Valterra RP800 Rocket Hand Pump - Chrome (RP800)
- BRIGGS & STRATTON Governor Spring (790220)
- SURTEK 15 m x 2 m Tarp, Blue (LR1X2A)
- SURTEK 3 m x 4 m Tarp, White (LR3X4B)
- SURTEK 12 m x 17 m Tarp, Blue (LR12X17A)
- TARPS NOW 12 ft x 24 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-1224)
- TARPS NOW 16 ft x 20 ft 18 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD10-1620)
- CORE TARPS 12 ft L x 0.5 mm H x 12 ft W Heavy Duty 8 Mil Tarp, Brown/Black, Polyethylene (CT-402-12X12)
- EQUINOX Globe Skimmer Ultralite Tarp (146216)
- Surtek Tarps