Shop All Tarps
Surtek
15 m x 2 m Tarp, Blue
Mfr # LR1X2A
Zoro # G108331126
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Finished Length 15 m
- Tarp Finished Width 2 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 15 m x 2 m |
Tarp Finished Length | 15 m |
Tarp Finished Width | 2 m |
Details
Color | Blue |
Item | Tarp |
Description
Great durability and resistance Black background that prevents heating Reinforced corners Density 180 gm 14 x 14 strings per inch woven 025Mm thick
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PINE TREE FARMS Log Jammer Hardwood Feeder (5000)
- MUTUAL INDUSTRIES Yellow/Black Pennant Banner Flags, 10Pk (14991-4191)
- JED POOL TOOLS POOL PLUG & O-RING1-1/2"" (85-945)
- SUBZERO Ice Scraper, 7 in. L, Foam Grip, Blue (16621)
- SURTEK 3 m x 4 m Tarp, White (LR3X4B)
- SURTEK 1.5 m x 2 m Tarp, Silver (LR1X2)
- SURTEK 12 m x 17 m Tarp, Blue (LR12X17A)
- XPOSE SAFETY 12 ft x 18 ft 5 mil Tarp, Blue, Polyethylene (BT-1218-X)
- ZORO SELECT 11 ft 4 in x 19 ft 6 in Heavy Duty 20 Mil Tarp, Black, Vinyl (5WTY9)
- FOREMOST TARP Heavy Duty Tarp, Silver/Brown, Polyethylene (22030)
- PROJEX 10 ft x 20 ft Tarp, Silver/Black (7468259)
- Surtek Tarps