Shop All Screwdriver Bits and Nutsetters
Surtek
1/4in Hex Power Drive Metric Magnetic Nut Setter, 6mm, 5PK
Mfr # PCJ6
Zoro # G810062714
product price: $3.39
/pk 5, $0.68/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surtek
- MFR # PCJ6
- Zoro # G810062714
- UPC # 660731106619
- Country of Origin China
- Category Screwdriver Bits and Nutsetters
Description
Made of chrome vanadium steel. Ideal for use with power screwdrivers. Exceeds ASME B107.600. 1/4in shank. Interchangeable bits are designed to remove or install screws that are characterised by high torque and tightness. For use in automotive workshops or technical activities where general work is performed.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 1/8x1/4x1/8x1-1/2 4FL Square Double End Stubmill, PowerA (202-314-1)
- WESTWARD 8.50mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLU0)
- WILLIAMS Williams Combo Ratchet Wrench Set, 19 pcs. (MWS-1125NRC)
- VERSA TOOL 30mm Stainless Steel Multi-Tool Saw Blades, PK 50 (MB50E)
- SURTEK 1/4in Hex Power Drive Sae Magnetic Nut Setter, 3/16in, 5PK (PCJ316)
- SURTEK 1/4in Hex Power Drive Metric Hexagonal Bit, 6 mm X 2in, 5PK (PHE62)
- IRWIN Nutsetter Set, Steel, Impact Rated, PK3, Shank Style: Hex (IWAF342-3)
- IRWIN Insert Bit, Stl, SAE, Metric, #2, 1/4", PK20 (IWAF121SQ220D)
- IRWIN Nutsetter, 3/8", Steel, Impact Rated, PK10 (IWAF34338B10)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4160)
- BOSCH Nutsetters, Fastening Size 1 7/8", Screw (ITNS12)
- Surtek Screwdriver Bits and Nutsetters