Shop All Brake Accessories
Sur&R
Union, Inverted, M10 x 1.0 Thread Sz, PK4
Mfr # BR435
Zoro # G6392051
product price: $20.85
/pk 4, $5.21/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inverted
- Tube Size 3/16 in OD
- Thread Size M10-1.0
- Material Brass
- Application Hydraulic Brakes, Steel Brake Lines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # BR435
- Zoro # G6392051
- UPC # 890453002276
- Country of Origin China
- Category Brake Accessories
Dimensions
Tube Size | 3/16 in OD |
Thread Size | M10-1.0 |
Outside Diameter | 3/16 in |
Compatible Brake Line Size | 3/16 in |
Details
Item | Brake Line Union |
Type | Inverted |
Material | Brass |
Application | Hydraulic Brakes, Steel Brake Lines |
Finish | Matte |
Accessory Type | Brake Line Union |
Number of Pieces | 4 |
System of Measurement | Metric |
Color | Bronze |
Product Type | Inverted Flare Union |
Description
Brake Line Union, Inverted, Tube Size 3/16 in OD, Thread Size M10-1.0, Brass, Matte Finish, Hydraulic Brakes, Steel Brake Lines, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 82, 6.6W, G6, 6.5V, PK10 (82-10PK)
- GROTE Replacement Lens for 2CVR9 (91572)
- ANCOR Black 10 AWG Primary Cable - 100' (108010)
- SHARK INDUSTRIES Ceramlub 2800 6 Pk Extreme Temperature Lubricant (90888)
- SUR&R Bleeder Screw, 3/8"-24 Thread Sz, PK5 (BB02)
- SUR&R Brake Line Washer, Copper, 7/16" Tube, PK10 (BRC137)
- SUR&R Union, Bubble, M10 x 1.0 Thread Sz, PK4 (BR450)
- SUR&R Bleeder Screw, 1/4"-24 Thread Sz, PK5 (BB04)
- SUR&R Bleeder Screw, 5/16-24 Thread Sz, PK5 (BB03)
- SUR&R Brake Line Washer, Copper, 1/2" Tube, PK10 (BRC147)
- VELVAC Relay 40 Amp 5 Terminal (091231)
- Sur&R Brake Accessories