Shop All Brake Parts
Sur&R
Union, Compression Type, Brass, PK2
Mfr # ABU300
Zoro # G3366890
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards DOT Compliant, SAE Compliant
- Material Brass
- Type Compression
- Features Pre-Applied Thread Sealant
- Accessory Type Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sur&R
- MFR # ABU300
- Zoro # G3366890
- UPC # 812337015875
- Country of Origin Singapore
- Category Brake Parts
Dimensions
Tube Connection Size | 3/8 in |
Pipe Connection Size | 3/8 in |
Details
Item | Union |
Standards | DOT Compliant, SAE Compliant |
Material | Brass |
Type | Compression |
Features | Pre-Applied Thread Sealant |
Accessory Type | Union |
Product Type | Straight Union |
Resistance Properties | Chemical-Resistant, UV-Resistant, Vibration-Resistant |
Description
Union, Compression, Material Brass, Standards DOT Compliant, SAE Compliant, Features Pre-Applied Thread Sealant, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESTONE PRODUCTSRP GAL Wash Fluid (AS253)
- A & I PRODUCTS Spring, Seat 3" x2" x2" (A-67061-45970)
- SHAKESPEARE 4079 1M RG58 w/PL259 Connector (4079)
- GPI Fuel Filter Canister, 3-3/4 x 3-3/4 x 7In (129300-01)
- SUR&R Male Elbow, Compression Type, Brass, PK2 (ABE550)
- SUR&R Nut, Inverted Flare, 3/8"-24L Thread, PK4 (BR135)
- SUR&R Nut, Bubble Flare, M11 x 1.5 Thread Sz, PK4 (BR235)
- SUR&R Union, Compression Type, Brass, PK2 (ABT200)
- SUR&R Male Connector, Compression Type, PK2 (ABM220)
- SUR&R Nut, Inverted Flare, 3/16" Tube Size, PK4 (BR210)
- PARKER Bulkhead Connector, Female, 1/4" Tube Size (66PTCBH-4-4)
- Sur&R Automotive Brakes