Shop All Brake Parts
Sur&R
Union, Compression Type, Brass, PK2
Mfr # ABT200
Zoro # G3366857
product price: $14.85
/pk 2, $7.43/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Standards DOT Compliant, SAE Compliant
- Type Compression
- Features Pre-Applied Thread Sealant
- Accessory Type Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # ABT200
- Zoro # G3366857
- UPC # 812337015974
- Country of Origin Singapore
- Category Brake Parts
Dimensions
Pipe Connection Size | 1/4 in |
Tube Connection Size | 1/4 in |
Details
Item | Union |
Material | Brass |
Standards | DOT Compliant, SAE Compliant |
Type | Compression |
Features | Pre-Applied Thread Sealant |
Accessory Type | Union |
Resistance Properties | Chemical-Resistant, UV-Resistant, Vibration-Resistant |
Product Type | Union Tee |
Description
Union, Compression, Material Brass, Standards DOT Compliant, SAE Compliant, Features Pre-Applied Thread Sealant, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Underbody Truck Box, 6.7 cu ft cap, Black, Single/Drop Door Lid, 36 in Overall W, 18 in Overall D (1702305)
- WIX FILTERS Fuel Filter, WF10018 (WF10018)
- CURT Custom Wiring Connector, 56370 (56370)
- AGS Accufit Oil Drain Plug Gasket Rubber M12, 5 per Bag (ODP-66451B)
- SUR&R Male Elbow, Compression Type, Brass, PK2 (ABE230)
- SUR&R Male Elbow, Compression Type, Brass, PK2 (ABE340)
- SUR&R Male Connector, Compression Type, PK2 (ABM220)
- SUR&R Nut, 1/4" Tube Size, 9/16"-18 Thread, PK4 (BR1600)
- SUR&R Nut, Inverted Flare, 1/2"-20 Thread Sz, PK4 (BR150)
- SUR&R Nut, Inverted Flare, 1/2"-20 Thread, PK4 (BR1650)
- PARKER Swivel Male Run Tee, 3/8 in. Thread Size (171PTC-6-6)
- Sur&R Brake Parts