Shop All Brake Parts
Sur&R
Union, Compression Type, Brass, PK2
Mfr # ABE200
Zoro # G3366522
product price: $15.95
/pk 2, $7.98/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Compression
- Standards DOT Compliant, SAE Compliant
- Material Brass
- Features Pre-Applied Thread Sealant
- Accessory Type Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # ABE200
- Zoro # G3366522
- UPC # 812337016070
- Country of Origin Singapore
- Category Brake Parts
Dimensions
Pipe Connection Size | 1/4 in |
Tube Connection Size | 1/4 in |
Details
Item | Union |
Type | Compression |
Standards | DOT Compliant, SAE Compliant |
Material | Brass |
Features | Pre-Applied Thread Sealant |
Accessory Type | Union |
Product Type | Union Elbow |
Resistance Properties | Chemical-Resistant, UV-Resistant, Vibration-Resistant |
Description
Union, Compression, Material Brass, Standards DOT Compliant, SAE Compliant, Features Pre-Applied Thread Sealant, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEGMANN AUTOMOTIVE BX/50 MAG WEIGHTS (MC050)
- DORMAN Steel Cup Expansion Plug 43/64 In Height Cyl Head Plug, 555-120 (555-120)
- MIGHTY MAX BATTERY Golf Cart / Deep Cycle Battery Jug Water Filler Bottle w/ Auto Shut Off (MAX3464182)
- BUYERS PRODUCTS 8-1/4 x 12-1/4 Inch Ductile Iron Outrigger (B23510)
- SUR&R Nut, Bubble Flare, 3/16" Tube, Steel, PK4 (BR250)
- SUR&R Nut, Bubble Flare, M10 x 1.0 Thread Sz, PK4 (BR255)
- SUR&R Male Elbow, Compression Type, Brass, PK2 (ABE230)
- SUR&R Nut, Inverted Flare, 3/16" Tube Size, PK4 (BR210)
- SUR&R Union, Compression Type, Brass, PK2 (ABT200)
- SUR&R Male Connector, Compression Type, PK2 (ABM220)
- ACDELCO WASHER-RR BRK (18K2328)
- Sur&R Brake Parts