Shop All Brake Accessories
Sur&R
Union, Bubble, M10 x 1.0 Thread Sz, PK4
Mfr # BR450
Zoro # G6392045
original price:
$23.35
10% off
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bubble
- Tube Size 3/16 in OD
- Thread Size M10-1.0
- Material Steel
- Application Hydraulic Brakes, Steel Brake Lines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sur&R
- MFR # BR450
- Zoro # G6392045
- UPC # 890453002283
- Country of Origin China
- Category Brake Accessories
Dimensions
Tube Size | 3/16 in OD |
Thread Size | M10-1.0 |
Compatible Brake Line Size | 3/16 in |
Outside Diameter | 3/16 in |
Details
Item | Brake Line Union |
Type | Bubble |
Material | Steel |
Application | Hydraulic Brakes, Steel Brake Lines |
Finish | Matte |
Accessory Type | Brake Line Union |
Number of Pieces | 4 |
Color | Silver |
System of Measurement | Metric |
Product Type | Bubble Flare Union |
Description
Brake Line Union, Bubble, Tube Size 3/16 in OD, Thread Size M10-1.0, Steel, Matte Finish, Hydraulic Brakes, Steel Brake Lines, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Replacment Wght Dstrbtn Hookup Brackets, PK2 (17208)
- SKF Drive Shaft Center Support Bearing, HB88508-A (HB88508-A)
- AUTO VENTSHADE 15-17 F150/17-17 F250/350 SUPER DUTY SUPERCAB(EXT CAB) 4PC OUTSIDE MOU (94974)
- FLOTOOL 0 Medium Funnel, 1 pt Capacity, HighDensity Polyethylene, Charcoal, 612 in H (5015)
- SUR&R Brake Line Washer, Copper, 9/16" Tube, PK10 (BRC157)
- SUR&R Brake Line Fitting, Assortment, 3/16" Tube (BR316)
- SUR&R Brake Line Washer, Copper, 12mm Tube, PK10 (BRC247)
- SUR&R Bleeder Screw, M7 x 1.0 Thread Sz, PK5 (BB07)
- SUR&R Brake Line Repair Kit, 3/16" Tube Sz (BR-EZ316)
- SUR&R Adapter, 3/8"-24xM10x1.0 BBL Thread, PK4 (BR505)
- VELVAC Swivel Adapter, 3/8" Hose to 1/2" Pipe (500059)
- Sur&R Brake Accessories