Shop All Brake & Wheel Tools
Sur&R
Tubing Reamer, For SAE/Metric Brake Lines
Mfr # RM69
Zoro # G6390225
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Brake Tool
- Application Deburr 3/16 in, 1/4 in, 5/16 in and 3/8 in Tubing
- Number of Pieces 1
- For Use With 52HJ54, 52HJ55, 52HJ56, 52HJ57, 52HJ58, 52HJ79, 52HJ84, 52HJ86, 52HJ88, SAE/Metric Stainless Steel and Steel Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sur&R
- MFR # RM69
- Zoro # G6390225
- UPC # 812337014670
- Country of Origin United States
- Category Brake & Wheel Tools
Details
Material | Steel |
Type | Brake Tool |
Application | Deburr 3/16 in, 1/4 in, 5/16 in and 3/8 in Tubing |
Number of Pieces | 1 |
For Use With | 52HJ54, 52HJ55, 52HJ56, 52HJ57, 52HJ58, 52HJ79, 52HJ84, 52HJ86, 52HJ88, SAE/Metric Stainless Steel and Steel Tubing |
Item | Brake Tubing Reamer |
Sockets Included | No |
Number of Sockets Included | 0 |
Tool Type | Brake Tool |
Description
Brake Tubing Reamer, Tool Type Brake Tool, Application Deburr 3/16 in, 1/4 in, 5/16 in and 3/8 in Tubing, Number of Pieces 1, Material Steel, For Use With 52HJ54, 52HJ55, 52HJ56, 52HJ57, 52HJ58, 52HJ79, 52HJ84, 52HJ86, 52HJ88, SAE/Metric Stainless Steel and Steel Tubing, Number of Sockets Included 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC DOT Fitting, Union Y, 1/4", 3/8" Tube (KV2U07-11-13)
- HOPKINS Vehicle End 48/Trailer End 12 (48215)
- BALDWIN FILTERS Air Filter, 8-3/4 x 11/16 in. (PA4398)
- LUCAS OIL RandO Iso 46 Hydraulic Oil, 1x1/5 gal Pa (10450)
- SUR&R Brake Flaring Tool, 14" L, For Brake Lines (HFT50)
- SUR&R Thread Gauge, 5" L x 3" W, 9/16"-20 Size (TG91620)
- SUR&R Brake Flaring Tool, For SAE/Metric Tubing (FT351)
- SUR&R Thread Gauge Kit, 9" L x 5" W (TG16)
- SUR&R Tubing Bender, For SAE/Metric Brake Lines (TP3153)
- SUR&R Tubing Pliers, For 3/16" and 1/4" Lines (TP14316)
- SUR&R Fluid Line Stopper Clamp, 3/8 Tube Sz" (FLS38)
- Sur&R Brake & Wheel Tools