Shop All Brake & Wheel Tools
Sur&R
Tubing Pliers, For 3/16" and 1/4" Lines
Mfr # TP14316
Zoro # G6390155
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Brake Tool
- Application Makes Sharp Bends Without Kinking Lines, Specially Designed to Grip and Hold Tubing
- Number of Pieces 1
- For Use With 3/16 in and 1/4 in Tubing and Works Great on S.U.R.&R. Ultrabend Alloy, Steel, Stainless Steel and Poly-Coated Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # TP14316
- Zoro # G6390155
- UPC # 812337010597
- Country of Origin Taiwan, Province of China
- Category Brake & Wheel Tools
Details
Material | Steel |
Type | Brake Tool |
Application | Makes Sharp Bends Without Kinking Lines, Specially Designed to Grip and Hold Tubing |
Number of Pieces | 1 |
For Use With | 3/16 in and 1/4 in Tubing and Works Great on S.U.R.&R. Ultrabend Alloy, Steel, Stainless Steel and Poly-Coated Materials |
Sockets Included | No |
Item | Tubing Pliers |
Tool Type | Plier |
Number of Sockets Included | 0 |
Description
Tubing Pliers, Tool Type Plier, Application Makes Sharp Bends Without Kinking Lines, Specially Designed to Grip and Hold Tubing, Number of Pieces 1, Material Steel, For Use With 3/16 in and 1/4 in Tubing and Works Great on S.U.R.&R. Ultrabend Alloy, Steel, Stainless Steel and Poly-Coated Materials, Number of Sockets Included 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTI Express Car Wash Concentrate, Safe For Everyday: 5 Gallon (661-5G)
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, 6-5/32" L (BF46223)
- BALDWIN FILTERS Air Filter, 5-15/16 x 2-19/32 in. (PA3877)
- WEATHERHEAD Union, 5/32 In Tube Sz (1862X2.5)
- SUR&R Fluid Line Stopper Clamp Kit, Steel (FLS330)
- SUR&R Brake Flaring Tool, For SAE/Metric Tubing (FT351)
- SUR&R Brake Flaring Tool, 14" L, For Brake Lines (HFT50)
- SUR&R Thread Gauge Kit, 9" L x 5" W (TG16)
- SUR&R Fluid Line Stopper Clamp, Banjo Fitting (FLSBAN)
- SUR&R Brake Service Kit, Manual Type, 6 pcs. (BTB5K)
- VHT Vht SP731 Real Red Brake Caliper Paint Can - 11 Oz. (S24-SP731)
- Sur&R Brake & Wheel Tools