Shop All Fuel System Tools
Sur&R
Tubing Cutter, 3/16" to 5/8" Capacity
Mfr # TC60
Zoro # G6390170
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Replacement Blade TC60B
- For Use With Fuel, Brake, A/C and Transmission Hoses, 52HJ55, 52HJ56, 52HJ57, 52HJ58, 52HJ84, 52HJ79, 52HJ88, 52HJ86, 52HJ54
- Characteristics Automatic Spring-Loaded, Ratcheting Action Handle, Removable Cutting Head, Replacement Blade TC60B
- Capacity 3/16 in to 5/8 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sur&R
- MFR # TC60
- Zoro # G6390170
- UPC # 812337015240
- Country of Origin Taiwan, Province of China
- Category Fuel System Tools
Dimensions
Length | 2 in |
Width | 3 3/4 in |
Height | 9 1/2 in |
Details
Item | Tubing Cutter |
Includes | Replacement Blade TC60B |
For Use With | Fuel, Brake, A/C and Transmission Hoses, 52HJ55, 52HJ56, 52HJ57, 52HJ58, 52HJ84, 52HJ79, 52HJ88, 52HJ86, 52HJ54 |
Characteristics | Automatic Spring-Loaded, Ratcheting Action Handle, Removable Cutting Head, Replacement Blade TC60B |
Capacity | 3/16 in to 5/8 in |
Number of Pieces | 1 |
Type | Manual |
Material | Steel |
Application | Automotive |
Color | Black, Orange |
Number of Jaws | 0 |
Tool Type | Automatic/Ratcheting Tubing Cutter |
For Vehicle Tool Category | Brakes, Tires and Wheels, Tools and Fluids |
Description
Tubing Cutter, Tool Type Automatic/Ratcheting Tubing Cutter, Length 2 in, Width 3 3/4 in, Height 9 1/2 in, Capacity 3/16 in to 5/8 in, Material Steel, For Vehicle Tool Category Brakes, Tires and Wheels, Tools and Fluids, Color Black, Orange, Includes Replacement Blade TC60B, Number of Pieces 1, Application Automotive, For Use With Fuel, Brake, A/C and Transmission Hoses, 52HJ55, 52HJ56, 52HJ57, 52HJ58, 52HJ84, 52HJ79, 52HJ88, 52HJ86, 52HJ54
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURFLO Raw Water Strainer- 3 - 4 in. (253-220-01)
- WIX FILTERS Oil Filter Master Pack, 51792Mp (51792MP)
- MIDWEST FASTENER 12mm-1.5 x 14mm Zinc Plated Steel Fine Thread Open End Wheel Lug Nuts 8PK (69341)
- DOCK EDGE Solar Piling Light (96-264-F)
- SUR&R Fitting, For 5/16" Fuel Connectors, PK2 (K050)
- SUR&R Fuel Injection Cleaner Kit, 10 Pieces (FIC203)
- SUR&R Connector, For 5/16" to 3/8" Lines, PK2 (KP035)
- SUR&R Seal Clamp Pliers, 1/4" to 3/8" Capacity (CP01)
- SUR&R Fuel Tubing, 1/4" Outside dia., 25 ft. L (K003)
- SUR&R Adapter, For 3/8" Fuel Line to Hose, PK2 (K145)
- OTC Fuel Line Disconnect Tool, 3/8-5/16 In (6509)
- Sur&R Fuel System Tools