Shop All Engine Specialty Tools
Sur&R
Transmission Line Repair Kit, 3/8" Thread
Mfr # TR555
Zoro # G6390758
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tools and Accessories
- Temp. Range -65 Degrees to 350 Degrees F
- For Use With Transmission Oil Cooler Lines
- Material Brass, Plastic, Rubber, Steel
- Pressure (PSI) 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # TR555
- Zoro # G6390758
- UPC # 812337013802
- Country of Origin United States
- Category Engine Specialty Tools
Details
Item | Transmission Oil Cooler Line Repair Kit |
Type | Tools and Accessories |
Temp. Range | -65 Degrees to 350 Degrees F |
For Use With | Transmission Oil Cooler Lines |
Material | Brass, Plastic, Rubber, Steel |
Pressure (PSI) | 250 psi |
Includes | (10) CL12 1/2 in Hanger Clamps, (2) TR935 5/16 in Inverted Flare with 5/8"-18 Nut to Rubber, (2) TR940 5/16 in GM O-Ring with 1/2"-20 Nut to Rubber, (2) TR945 5/16 in Inverted Flare with 1/2"-20 Nut to Rubber, (2) TR980 3/8 in GM Straight Male to Rubber, (2) TR985 3/8 in Inverted Flare to Rubber, (2) TR990 3/8 in GM O-Ring to Rubber, (21) K6806 9/16 in 360 deg Seal Clamp, (4) TR605 3/8 in Inverted Flare Nut 5/8"-18, (4) TR610 3/8 in Bubble Flare Nut M16 x 1.5, (4) TR615 3/8 in Bubble Flare Nut M18 x 1.5, (4) TR620 3/8 in Inverted Flare Nut, (5) TR775 3/8 in Transmission Connector Clip, CP360 360 deg Seal Clamp Pliers, TC35 Tube and Hose Cutter, TR405 5/16 in Steel Compression to 5/16 in Rubber, TR410 3/8 in Steel Compression to 5/16 in Rubber, TR516H 5/16 in Transmission Rubber Hose Universal, TR720 3/8 in Straight Push Quick Connect to Rubber, TR750 3/8 in Dodge/Jeep Transmission Line, TR755 3/8 in Ford Transmission Line, TR760 3/8 in GM Transmission Line, TR765 3/8 in GM Transmission Line, TR770 3/8 in GM Transmission Line, TR950 5/16 in Rubber to Rubber Connector, TR955 5/16 in Quick Connect to Rubber, TR960 3/8 in & 5/16 in Rubber to Rubber Connector, TR965 3/8 in Quick Connect to Rubber, TR970 3/8 in GM 45 deg Male to Rubber, TR975 3/8 in GM 90 deg Male to Rubber |
Accessory Type | Transmission Oil Cooler Line Repair Kit |
Operating Pressure - Maximum | 250 psi |
Product Type | Transmission Line Repair Kit |
Operating Temperature - Maximum | 350 Degrees F |
Compatible Product Type | Transmission Oil Cooler Lines |
Operating Temperature - Minimum | -65 Degrees F |
Description
Transmission Oil Cooler Line Repair Kit, Type Tools and Accessories, Material Brass, Plastic, Rubber, Steel, Temp. Range -65 Degrees to 350 Degrees F, For Use With Transmission Oil Cooler Lines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tension Pulley, Industry Number, 36091 (36091)
- FLOWMASTER HUSHPOWER II 2.25IN/OUT 4IN X 5IN X 18IN 409S SUPER MUFFLER (12418409)
- HOPKINS Hopkins 09516 Three-Way Never Fade Level (09516)
- BALDWIN FILTERS Fuel Filter, 15-3/32x7-11/16x15-3/32 In (F7500)
- WESTWARD Spark Plug Boot Puller, 5 3/4 In L (2GKR9)
- HELLA Engine Intake Manifold O.E.M. Int Manifld Oem, 7.00246.33.0 (7.00246.33.0)
- PENNZOIL Pennzoil 550038350 Conventional 5W30 Motor Oil - 5 qt.; Pack of 3 (152033)
- LINCOLN LUBRICATION Low Profile Truck Drain with Electric Pump (3669)
- CTA MANUFACTURING PISTON RING COMPRESSOR - AUTO (CTA2025)
- KATS Diesel Engine Heater, for CAT 3116 6.6L (31202)
- KATS Diesel Engine Heater, for Cummins N14 (30101)
- Sur&R Service & Shop Tools