Shop All Rubber Hoses & Lines
Sur&R
Transmission Hose, Rubber, 25 ft L, 250 psi
Mfr # TR516H
Zoro # G6390749
product price: $77.05
/ea
Free Shipping & Returns
$77.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -65 Degrees to 350 Degrees F
- Type Automotive
- Material Rubber
- Length 25 ft
- For Use With 5/16 in and 3/8 in Transmission Oil Cooler Lines, 52HJ26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # TR516H
- Zoro # G6390749
- UPC # 812337013819
- Country of Origin United States
- Category Rubber Hoses & Lines
Dimensions
Length | 25 ft |
Connection 1 Size | 5/16 in |
Connection 2 Size | 3/8 in |
Overall Length | 25 ft |
Details
Temp. Range | -65 Degrees to 350 Degrees F |
Type | Automotive |
Material | Rubber |
Item | Transmission Hose |
For Use With | 5/16 in and 3/8 in Transmission Oil Cooler Lines, 52HJ26 |
Accessory Type | Transmission Hose |
Product Type | Transmission Hose |
Operating Pressure - Maximum | 250 psi |
Operating Temperature - Maximum | 350 Degrees F |
Compatible Product Type | Transmission Oil Cooler Lines |
Operating Temperature - Minimum | -65 Degrees F |
Description
Transmission Hose, Type Automotive, Material Rubber, Temp. Range -65 Degrees to 350 Degrees F, For Use With 5/16 in and 3/8 in Transmission Oil Cooler Lines, 52HJ26, Length 25 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENEWABLE LUBRICANTS 1 gal Jug, Hydraulic Oil, 32 ISO Viscosity, Not Specified SAE (81633)
- DAYTON Stabilizing Jack, Gas-Activated, 100000Lb (26W613)
- WEATHERTECH Front Rubber Mats/Tan, W86TN (W86TN)
- FUSION Left Elbow Terminal, 2/0 ga, Orng, Pos (426320-525-001P)
- MIDLAND METAL 38X38 45 MALE ELBOW (550166)
- CRP PRODUCTS Vw Golf 04 4 Cyl 1.9L Coolant Hose, Tch0299 (TCH0299)
- TRAMEC SLOAN Hose Assembly, 36 In L, 3/8-18 (2ZJN8)
- DAYCO 93 Ford Heavy 7.8L Coolant Hose, 80411 (80411)
- PURE FLEX PLATINUM Hose, Braided, Platinum, 3/16"ID, FDA, 25 ft. (PFP-018)
- GATES Molded Coolant Hose - Upper, 21947 (21947)
- PURE FLEX PLATINUM Hose, Braided, Platinum, 1/2"ID, FDA, 25 ft. (PFP-050)
- Sur&R Rubber Hoses & Lines