Shop All Brake & Wheel Tools
Sur&R
Thread Gauge Kit, 9" L x 5" W
Mfr # TG16
Zoro # G3366647
product price: $92.35
/ea
Free Shipping & Returns
$92.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Automotive
- Application Measuring Male or Female Threads
- Size 1/2"-20 UNF, 3/8"-20 BSF, 3/8"-24 UNF, 7/16"-20 UNF, 7/16"-24 UNF, 9/16"-18 UNF, 9/16"-20 UNF, M10-1.00, M10-1.25, M10-1.50, M11-1.25, M12-1.00, M12-1.25, M12-1.50, M14-1.50, M9-1.00
- Number of Pieces 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # TG16
- Zoro # G3366647
- UPC # 812337015660
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 1/2"-20 UNF, 3/8"-20 BSF, 3/8"-24 UNF, 7/16"-20 UNF, 7/16"-24 UNF, 9/16"-18 UNF, 9/16"-20 UNF, M10-1.00, M10-1.25, M10-1.50, M11-1.25, M12-1.00, M12-1.25, M12-1.50, M14-1.50, M9-1.00 |
Length | 9 in |
Width | 5 in |
Spout Flex Size | 1 in |
Height | 1 1/4 in |
Details
Material | Steel |
Type | Automotive |
Application | Measuring Male or Female Threads |
Number of Pieces | 16 |
For Use With | Vehicles |
Includes | Storage Case |
Number of Jaws | 0 |
Item | Thread Gauge Kit |
Color | Gray |
For Vehicle Tool Category | Brake, Brake Line Accessories, Tires and Wheel, Tools and Fluids |
Tool Type | Thread Gauge Kit |
Description
Thread Gauge Kit, Tool Type Thread Gauge Kit, Length 9 in, Width 5 in, Height 1 1/4 in, Spout Flex Size 1 in, Material Steel, For Vehicle Tool Category Brake, Brake Line Accessories, Tires and Wheel, Tools and Fluids, Color Gray, Includes Storage Case, Number of Pieces 16, Application Measuring Male or Female Threads, For Use With Vehicles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES 20042008 Ford F150 Crew Cab Door Seal On Body Rear Driver Side On Body, Replaces OEM7L3Z 16253A11A (F3094)
- ASSENMACHER SPECIALTY TOOLS Stud Remover Parts Kit, 8mm (80)
- INNOVATIVE PRODUCTS OF AMERICA Injector-Seat Cleaning Kit, 15" L, SS (8090S)
- RUBBERMASTER PLUS 14L-16.1 NHS Bias Tractor Tube With TR218A Valve (312015)
- SUR&R Brake Service Kit, Manual Type, 6 pcs. (BTB5K)
- SUR&R Fluid Line Stopper Clamp, Banjo Fitting (FLSBAN)
- SUR&R Fluid Line Stopper Clamp, 5/16 Tube Sz" (FLS516)
- SUR&R Tubing Pliers, For 3/16" and 1/4" Lines (TP14316)
- SUR&R Thread Gauge, 5" L x 3" W, 9/16"-20 Size (TG91620)
- SUR&R Tubing Bender, For SAE/Metric Brake Lines (TP3153)
- LOCK TECHNOLOGY Truck Brake Spring Tool (890)
- Sur&R Service & Shop Tools