Shop All Fuel System Tools
Sur&R
Temporary Air Supply, Fuel Injection Type
Mfr # TAS3
Zoro # G6390207
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pressure Regulator
- For Use With Fuel Supply Usable on Fuel-Starved Vehicles
- Number of Pieces 1
- Color Silver
- Type Fuel Injection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # TAS3
- Zoro # G6390207
- UPC # 812337015417
- Country of Origin China
- Category Fuel System Tools
Dimensions
Length | 8 in |
Height | 7 in |
Width | 8 in |
Details
Item | Temporary Air Supply |
Includes | Pressure Regulator |
For Use With | Fuel Supply Usable on Fuel-Starved Vehicles |
Number of Pieces | 1 |
Color | Silver |
Type | Fuel Injection |
Number of Jaws | 0 |
Application | Automotive |
Material | Steel |
Tool Type | Temporary Air Supply |
For Vehicle Tool Category | Vehicle Lubricants |
Description
Temporary Air Supply, Tool Type Temporary Air Supply, Length 8 in, Width 8 in, Height 7 in, Material Steel, For Vehicle Tool Category Vehicle Lubricants, Color Silver, Includes Pressure Regulator, Number of Pieces 1, Application Automotive, For Use With Fuel Supply Usable on Fuel-Starved Vehicles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE Evap Cannistr, Klg413988 (KLG413988)
- FLEETGUARD Oil Filter, LF670 (LF670)
- SPICER Drive Shaft End Yoke, 3-4-14391-1X (3-4-14391-1X)
- GRAY 50000 lb. Air/Hydraulic Service Jack 21" Max. Lifting H., 8" Min. Lifting H (TSL-50)
- SUR&R Fuel Line Replacement Kit, 35 Pieces (KP1212)
- SUR&R Fitting, For 1/4" Nylon Fuel Lines, PK2 (K255)
- SUR&R Line Adapter, 1/2" Fuel Connectors, PK2 (K420)
- SUR&R Seal Clamp, For 1/2" Fuel Lines, PK10 (K2984)
- SUR&R Connector, For 3/8" Str. Fuel Lines, PK2 (KP020)
- SUR&R Schrader Valve, For 3/8" Fuel Lines (SV38)
- LISLE Disconnect, 3/8", (39420)
- Sur&R Service & Shop Tools