Shop All Fuel System Tools
Sur&R
Seal Clamp Kit, 101 Pieces, Fuel Line Type
Mfr # HC102
Zoro # G6390426
product price: $71.89
/ea
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (100) Seal Clamps, Clamp Plier
- For Use With 1/4 in, 5/16 in, 3/8 in, 1/2 in, 9/16 in, 11/16 in, 23/32 in, 3/4 in, 7/8 in and 15/16 in Fuel, A/C, Coolant, Transmission Lines
- Application Automotive
- Number of Pieces 101
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # HC102
- Zoro # G6390426
- UPC # 812337011747
- Country of Origin China
- Category Fuel System Tools
Details
Item | Seal Clamp Kit |
Includes | (100) Seal Clamps, Clamp Plier |
For Use With | 1/4 in, 5/16 in, 3/8 in, 1/2 in, 9/16 in, 11/16 in, 23/32 in, 3/4 in, 7/8 in and 15/16 in Fuel, A/C, Coolant, Transmission Lines |
Application | Automotive |
Number of Pieces | 101 |
Color | Clear |
Type | Fuel Line |
Tool Type | Seal Clamp Kit |
Part Type | Seal Clamp Kit |
Description
Seal Clamp Kit, Tool Type Seal Clamp Kit, Application Automotive, For Use With 1/4 in, 5/16 in, 3/8 in, 1/2 in, 9/16 in, 11/16 in, 23/32 in, 3/4 in, 7/8 in and 15/16 in Fuel, A/C, Coolant, Transmission Lines, Color Clear, Includes (100) Seal Clamps, Clamp Plier, Number of Pieces 101
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Auto Serpentine Belt, 7Pk1355 (7PK1355)
- HELLA BULB 921 12V 16W W2. (921)
- MTD Wheel Asm-8 X 2 (634-05040)
- WESTWARD Brake Socket Set, Star Bit (1EJZ8)
- SUR&R Seal Clamp, For 5/16" Fuel Lines, PK10 (K2980)
- SUR&R S-Tool, w/Adapters, For Air Intake (S-Tool)
- SUR&R Adapter, For 1/4" to 5/16" Connectors, PK2 (K160)
- SUR&R Fuel Tubing, 5/16" Outside dia., 100 ft. L (K005100)
- SUR&R Line Adapter, w/14mm Foreign, PK2 (K137)
- SUR&R Tubing Cutter, 1/2" Capacity, Red (TC-1)
- SUR&R Line Adapter, For 3/8" GM Short Line, PK2 (K275)
- Sur&R Fuel System Tools