Shop All Fuel System Tools
Sur&R
Seal Clamp, For 5/16" Fuel Lines, PK10
Mfr # K2980
Zoro # G6391196
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5/16 in Fuel Lines, 52HH53, 52HJ05, 52HJ26, 52HJ59
- Color Silver
- Number of Pieces 10
- Type Fuel Line
- Application Automotive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sur&R
- MFR # K2980
- Zoro # G6391196
- UPC # 890453002740
- Country of Origin China
- Category Fuel System Tools
Details
Item | Seal Clamp |
For Use With | 5/16 in Fuel Lines, 52HH53, 52HJ05, 52HJ26, 52HJ59 |
Color | Silver |
Number of Pieces | 10 |
Type | Fuel Line |
Application | Automotive |
Tool Type | Seal Clamp |
Part Type | Seal Clamp |
Description
Seal Clamp, Tool Type Seal Clamp, Application Automotive, For Use With 5/16 in Fuel Lines, 52HH53, 52HJ05, 52HJ26, 52HJ59, Color Silver, Number of Pieces 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERACE Wiper, All-Weather, High Performance, 17" (WA17)
- PERKO Perko 1309DP0CHR Snap Type Fender Hook (1309DP0CHR)
- GATES Super HC Belts, 5V2000 (5V2000)
- VELVAC Pogo Stk, Enc Sprg, 50"Chr/W Holder (581107-5)
- SUR&R Push On Fitting, For 3/8" Fuel Lines, PK2 (K067)
- SUR&R Fuel Tubing, 1/4" Outside dia., 25 ft. L (K003)
- SUR&R Quick Connector, 1/2" Fuel Lines, PK2 (K415)
- SUR&R Fuel Tubing, 5/16" Outside dia., 25 ft. L (K005)
- SUR&R Line Adapter, Fuel Line Type, PK2 (K445)
- SUR&R Quick Connector, w/2 Connectors, PK2 (K440)
- VP RACING FUELS Reusable Green Tank Snake 4 IN X 14 FT (Metal Spine) (34921)
- Sur&R Fuel System Tools