Shop All Fuel System Tools
Sur&R
Seal Clamp, For 1/2" Fuel Lines, PK10
Mfr # K2984
Zoro # G6390855
original price:
$13.35
13% off
new price: $11.55
/pk 10, $1.16/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/2 in Fuel Lines, 52HJ06, 52HJ59
- Type Fuel Line
- Color Silver
- Number of Pieces 10
- Application Automotive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # K2984
- Zoro # G6390855
- UPC # 812337011754
- Country of Origin China
- Category Fuel System Tools
Details
Item | Line Adaptor |
For Use With | 1/2 in Fuel Lines, 52HJ06, 52HJ59 |
Type | Fuel Line |
Color | Silver |
Number of Pieces | 10 |
Application | Automotive |
Tool Type | Fuel Line Adapter |
Part Type | Fuel Line Adapter |
Description
Line Adaptor, Tool Type Fuel Line Adapter, Application Automotive, For Use With 1/2 in Fuel Lines, 52HJ06, 52HJ59, Color Silver, Number of Pieces 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Diesel Fuel Filter, N6172 (N6172)
- FEDERAL SIGNAL Flashing LED Light, LED, Amber, 4-5/16 in L (607123-02SB)
- CURT Trailer Ball, 1"x3" Shnk, 6000 lb., Chrm, 2" (40020)
- BAL BAL 23035 Light Trailer Jack Base Pads (23035)
- SUR&R Push On Fitting, Fuel Line Type, PK2 (K425)
- SUR&R Fuel Tubing, 1/4" Outside dia., 25 ft. L (K003)
- SUR&R Push On Fitting, For 3/8" Fuel Lines, PK2 (K067)
- SUR&R Line Adapter, For 5/16" GM Short Line, PK2 (K270)
- SUR&R Fuel Line Replacement Kit, 35 Pieces (KP1212)
- SUR&R Seal Clamp, 7/8" Inside dia., PK10 (K6811)
- SUR&R Schrader Valve, For 5/16" Fuel Lines (SV516)
- Sur&R Service & Shop Tools