Shop All Fuel System Tools
Sur&R
Seal Clamp, 9/16" Inside dia., PK10
Mfr # K6806
Zoro # G6390496
original price:
$14.99
7% off
new price: $13.89
/pk 10, $1.39/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 52HG23, 52HJ26, 52HJ59, 9/16 in dia Fuel Lines
- Number of Pieces 10
- Type Fuel Line
- Application Automotive
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # K6806
- Zoro # G6390496
- UPC # 812337011761
- Country of Origin China
- Category Fuel System Tools
Details
Item | Seal Clamp |
For Use With | 52HG23, 52HJ26, 52HJ59, 9/16 in dia Fuel Lines |
Number of Pieces | 10 |
Type | Fuel Line |
Application | Automotive |
Color | Silver |
Tool Type | Seal Clamp |
Part Type | Seal Clamp |
Description
Seal Clamp, Tool Type Seal Clamp, Application Automotive, For Use With 52HG23, 52HJ26, 52HJ59, 9/16 in dia Fuel Lines, Color Silver, Number of Pieces 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Back Support Plate For B901A Zinc Plated (901BP)
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G417 (G417)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (24988)
- NOCO Battery Charger, 50 A Input, 6 ft L Cable (GENIUSPRO50)
- SUR&R EGR Drill Bit, For EGR Ports, 12" L, Gray (EGR1412)
- SUR&R Adapter, For 3/8" Fuel Connectors, PK2 (K155)
- SUR&R Quick Connector, For Straight Lines, PK2 (K410)
- SUR&R Fuel Line Replacement Kit, 35 Pieces (KP1212)
- SUR&R Schrader Valve, For 3/8" Fuel Lines (SV38)
- SUR&R Compression Fitting, Fuel Line Type, PK2 (K430)
- OTC IPR Controller, Black, 9" L (6764)
- Sur&R Service & Shop Tools