Shop All Fuel System Tools
Sur&R
Seal Clamp, 7/8" Inside dia., PK10
Mfr # K6811
Zoro # G6390371
product price: $14.59
/pk 10, $1.46/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 52HJ59, Fuel and A/C Lines Hoses
- Color Silver
- Application Automotive
- Type Fuel Line
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # K6811
- Zoro # G6390371
- UPC # 812337011808
- Country of Origin China
- Category Fuel System Tools
Details
Item | Seal Clamp |
For Use With | 52HJ59, Fuel and A/C Lines Hoses |
Color | Silver |
Application | Automotive |
Type | Fuel Line |
Number of Pieces | 10 |
Material | Aluminum |
Tool Type | Seal Clamp |
Part Type | Seal Clamp |
Description
Seal Clamp, Tool Type Seal Clamp, Application Automotive, For Use With 52HJ59, Fuel and A/C Lines Hoses, Color Silver, Number of Pieces 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE PRODUCTS OF AMERICA Micro Male Electrical Pin Cleaners, 5" L (8043)
- MOSMATIC Pole Holder, 27.8" H, 2.4" dia., SS (29.097)
- QUICKCABLE Stud Nut, 3/8", 16 Ss, PK50 (6015-050)
- CRP PRODUCTS RADIATOR HOSE (CHR0619)
- SUR&R Line Adapter, 1/2" Fuel Connectors, PK2 (K420)
- SUR&R Line Adapter, For 3/8" GM Short Line, PK2 (K275)
- SUR&R Fuel Tubing, 3/8" Outside dia., 50 ft. L (K01050)
- SUR&R Adapter, For 5/16" Fuel Connectors, PK2 (K150)
- SUR&R Fuel Tubing, 5/16" Outside dia., 50 ft. L (K00550)
- SUR&R Compression Fitting, Fuel Line Type, PK2 (K430)
- SUR&R Fuel Line Replacement Kit, 35 Pieces (KP1212)
- Sur&R Service & Shop Tools