Shop All Fuel System Tools
Sur&R
Seal Clamp, 3/4" Inside dia., PK10
Mfr # K6810
Zoro # G6390380
original price:
$14.10
11% off
new price: $12.49
/pk 10, $1.25/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 52HG23, 52HJ59, Fuel and A/C Lines Hoses
- Number of Pieces 10
- Color Silver
- Type Fuel Line
- Application Automotive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # K6810
- Zoro # G6390380
- UPC # 812337011792
- Country of Origin China
- Category Fuel System Tools
Details
Item | Seal Clamp |
For Use With | 52HG23, 52HJ59, Fuel and A/C Lines Hoses |
Number of Pieces | 10 |
Color | Silver |
Type | Fuel Line |
Application | Automotive |
Material | Aluminum |
Tool Type | Seal Clamp |
Part Type | Seal Clamp |
Description
Seal Clamp, Tool Type Seal Clamp, Application Automotive, For Use With 52HG23, 52HJ59, Fuel and A/C Lines Hoses, Color Silver, Number of Pieces 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Pipe, 47982 (47982)
- ILB GOLD Solenoid, Replacement For Wai Global 67-746 (67-746)
- DONALDSON Air Filter, Safety Radialseal, P537877 (P537877)
- ROBINAIR Digital Low Pressure Gauge (11910)
- SUR&R Compression Fitting, Fuel Line Type, PK2 (K430)
- SUR&R Fuel Line Replacement Kit, 52 Pieces (KP1200)
- SUR&R Seal Clamp, For 3/8" Fuel Lines, PK10 (K2982)
- SUR&R Push On Fitting, Fuel Line Type, PK2 (K425)
- SUR&R Quick Connector, w/2 Connectors, PK2 (K440)
- SUR&R Fuel Tubing, 1/4" Outside dia., 50 ft. L (K00350)
- LOCK TECHNOLOGY FUEL PUMP RING RMOVL ADJ LOCK RING (LT940)
- Sur&R Fuel System Tools