Shop All Fuel System Tools
Sur&R
Seal Clamp, 23/32" Inside dia., PK10
Mfr # K6808
Zoro # G6390399
product price: $12.69
/pk 10, $1.27/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 52HG23, 52HJ59, Fuel and A/C Lines Hoses
- Application Automotive
- Type Fuel Line
- Number of Pieces 10
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # K6808
- Zoro # G6390399
- UPC # 812337011785
- Country of Origin China
- Category Fuel System Tools
Details
Item | Seal Clamp |
For Use With | 52HG23, 52HJ59, Fuel and A/C Lines Hoses |
Application | Automotive |
Type | Fuel Line |
Number of Pieces | 10 |
Color | Silver |
Material | Aluminum |
Tool Type | Seal Clamp |
Part Type | Seal Clamp |
Description
Seal Clamp, Tool Type Seal Clamp, Application Automotive, For Use With 52HG23, 52HJ59, Fuel and A/C Lines Hoses, Color Silver, Number of Pieces 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Hyd Filter, 57103 (57103)
- SPICER Universal Joint Greaseable 1350 Series (5-178X)
- VELVAC Male Connector, 3/16"x1/8" (012015)
- LISLE Camshaft Lock Tool for Honda (LIS37950)
- SUR&R Connector, For 3/8" 90 deg. Lines, PK2 (KP125)
- SUR&R Line Adapter, w/14mm Foreign Angle, PK2 (K127)
- SUR&R Quick Connector, Fuel Line Type, PK2 (K435)
- SUR&R Fuel Tubing, 1/4" Outside dia., 50 ft. L (K00350)
- SUR&R Line Adapter, For 3/8" GM Male/Hose, PK2 (K175)
- SUR&R Adapter, For 3/8" Fuel Line to Hose, PK2 (K145)
- LISLE Disconnect, 3/8", Jiffy Type (22720)
- Sur&R Fuel System Tools