Shop All Fuel System Tools
Sur&R
Seal Clamp, 11/16" Inside dia., PK10
Mfr # K6807
Zoro # G6390408
original price:
$18.89
14% off
new price: $16.15
/pk 10, $1.61/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 11/16 in dia Fuel Lines, 52HJ59
- Application Automotive
- Color Silver
- Type Fuel Line
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # K6807
- Zoro # G6390408
- UPC # 812337011778
- Country of Origin China
- Category Fuel System Tools
Details
Item | Seal Clamp |
For Use With | 11/16 in dia Fuel Lines, 52HJ59 |
Application | Automotive |
Color | Silver |
Type | Fuel Line |
Number of Pieces | 10 |
Tool Type | Seal Clamp |
Part Type | Seal Clamp |
Description
Seal Clamp, Tool Type Seal Clamp, Application Automotive, For Use With 11/16 in dia Fuel Lines, 52HJ59, Color Silver, Number of Pieces 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOKITHOR 2500A Emergency Car Jump Starter With Car Washer and 150PSI Air Inflator (AW401)
- DISCO Ylw Vinyl Insul Butt Conn 12-10 Gauge Wire Rng PK100 (3502PK)
- GROTE Wire, 2 Cond, PVC, 12 ga., 50 ft. (82-5512)
- WILSON ANTENNAS Antenna, Center Load, 54inH (305-492)
- SUR&R Fuel Tubing, 3/8" Outside dia., 50 ft. L (K01050)
- SUR&R Seal Clamp, For 1/2" Fuel Lines, PK10 (K2984)
- SUR&R Adapter, For 3/8" Fuel Line to Hose, PK2 (K145)
- SUR&R Fuel Line Replacement Kit, 52 Pieces (KP1200)
- SUR&R Seal Clamp, For 3/8" Fuel Lines, PK10 (K2982)
- SUR&R Connector, For 3/8" 90 deg. Lines, PK2 (KP125)
- CTA MANUFACTURING SUBARU FUEL LINE DISCONNECT TOOL (CTA3476)
- Sur&R Service & Shop Tools