Shop All Fuel System Tools
Sur&R
Quick Connector, w/2 Connectors, PK2
Mfr # K440
Zoro # G6390870
product price: $20.29
/pk 2, $10.15/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Clamps
- For Use With 1/2 in SAE Fuel Lines, 12 mm Metric Fuel Lines, 52HJ06
- Number of Pieces 2
- Color Black
- Application Automotive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # K440
- Zoro # G6390870
- UPC # 812337015370
- Country of Origin United States
- Category Fuel System Tools
Details
Item | Quick Connector |
Includes | Clamps |
For Use With | 1/2 in SAE Fuel Lines, 12 mm Metric Fuel Lines, 52HJ06 |
Number of Pieces | 2 |
Color | Black |
Application | Automotive |
Type | Fuel Line |
Tool Type | Quick Connector |
Part Type | Quick Connector |
Description
Quick Connector, Tool Type Quick Connector, Application Automotive, For Use With 1/2 in SAE Fuel Lines, 12 mm Metric Fuel Lines, 52HJ06, Color Black, Includes Clamps, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Stop/Tail/Turn Lamp, 15-Diode, Red (G4502)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 6-31/32 In (BT8423)
- SHOPSOL Creeper LED Light with Holder (1010488)
- CURT 2" Trailer Ball (1" x 2-1/8" Shank, 7,500 lbs., Chrome, Packaged) (40070)
- SUR&R Fuel Tubing, 5/16" Outside dia., 100 ft. L (K005100)
- SUR&R Quick Connector, For Straight Lines, PK2 (K410)
- SUR&R Fuel Tubing, 1/2" Outside dia., 25 ft. L (K405)
- SUR&R Line Adapter, For 5/16" GM Male/Hose, PK2 (K170)
- SUR&R Connector, For 1/4" to 5/16" Str Line, PK2 (KP045)
- SUR&R Connector, For 3/8" Str. Fuel Lines, PK2 (KP020)
- SUR&R Line Adapter, For 5/16" GM Fuel Lines, PK2 (K070)
- Sur&R Service & Shop Tools