Shop All Fuel System Tools
Sur&R
Quick Connector, Fuel Line Type, PK2
Mfr # K435
Zoro # G6390889
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Clamps
- For Use With 1/2 in SAE Fuel Lines, 12 mm Metric Fuel Lines, 52HJ06
- Number of Pieces 2
- Type Fuel Line
- Application Automotive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sur&R
- MFR # K435
- Zoro # G6390889
- UPC # 812337015363
- Country of Origin United States
- Category Fuel System Tools
Details
Item | Quick Connector |
Includes | Clamps |
For Use With | 1/2 in SAE Fuel Lines, 12 mm Metric Fuel Lines, 52HJ06 |
Number of Pieces | 2 |
Type | Fuel Line |
Application | Automotive |
Color | Black |
Tool Type | Quick Connector |
Part Type | Quick Connector |
Description
Quick Connector, Tool Type Quick Connector, Application Automotive, For Use With 1/2 in SAE Fuel Lines, 12 mm Metric Fuel Lines, 52HJ06, Color Black, Includes Clamps, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Tg36 Hammer-Fiberglas Hnd (35425)
- GARMIN Protective Cover f/GPSMAP® 10x2 Series (010-12547-02)
- BARS LEAKS Seal Repair, Concentrated, 16.9 Oz. (1040)
- RUBBERMASTER PLUS 25x8/9/10R12, 24x8R12 Radial Atv Tube With TR6 Valve (191440)
- SUR&R Push On Fitting, Fuel Line Type, PK2 (K425)
- SUR&R Fuel Tubing, 3/8" Outside dia., 25 ft. L (K010)
- SUR&R Push On Fitting, For 5/16" Fuel Lines, PK2 (K057)
- SUR&R Connector, For 5/16" to 3/8" Lines, PK2 (KP035)
- SUR&R EGR Port Cleaning Kit, For EGR Ports (EGR312)
- SUR&R Fuel Tubing, 1/4" Outside dia., 25 ft. L (K003)
- LISLE Low Profile Fuel Line Disconnect Set (34750)
- Sur&R Fuel System Tools