Shop All Fuel System Tools
Sur&R
Quick Connector, 1/2" Fuel Lines, PK2
Mfr # K415
Zoro # G6390925
product price: $19.55
/pk 2, $9.78/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Clamps
- For Use With 1/2 in Fuel Lines, 52HJ06
- Type Fuel Line
- Application Automotive
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # K415
- Zoro # G6390925
- UPC # 812337015288
- Country of Origin United States
- Category Fuel System Tools
Details
Item | Quick Connector |
Includes | Clamps |
For Use With | 1/2 in Fuel Lines, 52HJ06 |
Type | Fuel Line |
Application | Automotive |
Number of Pieces | 2 |
Color | Black |
Tool Type | Quick Connector |
Part Type | Quick Connector |
Description
Quick Connector, Tool Type Quick Connector, Application Automotive, For Use With 1/2 in Fuel Lines, 52HJ06, Color Black, Includes Clamps, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER ANCHOR PLATE SQ 4-7/16"" (89526)
- CURT Trailer Hitch, 2" Receiver, Class 3,13424 (13424)
- GROTE Rflctr- Yel- Mini Stick-On Rect.-Retail, 40133-5 (40133-5)
- HOPKINS 08-13 TOYOTA TUNDRA W/O TOW WIRING KIT (43395)
- SUR&R EGR Port Cleaning Kit, For EGR Ports (EGR312)
- SUR&R Tubing Cutter, 3/16" to 5/8" Capacity (TC60)
- SUR&R Push On Fitting, Fuel Line Type, PK2 (K425)
- SUR&R Seal Clamp, For 5/16" Fuel Lines, PK10 (K2980)
- SUR&R Connector, For 90 deg. Fuel Lines, PK2 (KP135)
- SUR&R Seal Clamp, 23/32" Inside dia., PK10 (K6808)
- SUR&R Adapter, For 3/8" to 5/16" Connectors, PK2 (K165)
- Sur&R Fuel System Tools