Shop All Fuel System Tools
Sur&R
Pressure Tester Adapter Kit, 21 Pieces
Mfr # FPT290
Zoro # G6390268
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Cleaner Canisters, Fuel Pressure Connectors, Injections, Testers, Universal Adapter Set
- For Use With Fuel Lines
- Number of Pieces 21
- Material Steel
- Number of Jaws 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sur&R
- MFR # FPT290
- Zoro # G6390268
- UPC # 812337013253
- Country of Origin United States
- Category Fuel System Tools
Dimensions
Height | 2 in |
Length | 9 in |
Width | 14 in |
Details
Item | Fuel Pressure Tester Adapter Kit |
Includes | Cleaner Canisters, Fuel Pressure Connectors, Injections, Testers, Universal Adapter Set |
For Use With | Fuel Lines |
Number of Pieces | 21 |
Material | Steel |
Number of Jaws | 0 |
Type | Fuel Line |
Color | Clear |
Application | Automotive |
For Vehicle Tool Category | Vehicle Lubricants |
Tool Type | Fuel Pressure Tester |
Description
Fuel Pressure Tester Adapter Kit, Tool Type Fuel Pressure Tester, Length 9 in, Width 14 in, Height 2 in, Material Steel, For Vehicle Tool Category Vehicle Lubricants, Color Clear, Includes Cleaner Canisters, Fuel Pressure Connectors, Injections, Testers, Universal Adapter Set, Number of Pieces 21, Application Automotive, For Use With Fuel Lines
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Brake Tubing, 1/4 In. OD, Blk (1120-4A-BLK-100)
- BAJA DESIGNS SQUADRON PRO, LED DRIVING/COMBO (490003)
- GROTE Back Up Alarm, 107dB, Blue, 3 In. H (73250)
- BALDWIN FILTERS Air Filter, 9-23/32 to 20-23/32 x 1-3/4in (PA632)
- SUR&R Schrader Valve, For 5/16" Fuel Lines (SV516)
- SUR&R EGR Port Cleaning Kit, For EGR Ports (EGR312)
- SUR&R Line Adapter, 1/2" Fuel Connectors, PK2 (K420)
- SUR&R Adapter, For 3/8" Fuel Line to Hose, PK2 (K145)
- SUR&R Fuel Tubing, 3/8" Outside dia., 50 ft. L (K01050)
- SUR&R EGR Drill Bit, For EGR Ports, 12" L, Gray (EGR1412)
- URO PARTS 69-73 Porsche 911:Black Fuel Expansion, 90120106222 (90120106222)
- Sur&R Fuel System Tools