Shop All Power Steering Hoses
Sur&R
Power Steering Hose, M10-6 Thread Size
Mfr # PS16M
Zoro # G3949825
original price:
$54.95
48% off
new price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 6 in
- Tube Size 3/8 in
- Application Clutch, Power Steering Lines
- Material Rubber
- Type Automotive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # PS16M
- Zoro # G3949825
- UPC # 812337018586
- Country of Origin United States
- Category Power Steering Hoses
Dimensions
Hose Length | 6 in |
Tube Size | 3/8 in |
Thread Size | M10 |
Tube Connection Size | 8 mm, 10 mm |
Details
Item | Power Steering Hose |
Application | Clutch, Power Steering Lines |
Material | Rubber |
Type | Automotive |
Finish | Unfinished |
Accessory Type | Power Steering Hose |
Product Type | Power Steering Hose |
Compatible Product Type | Power Steering Lines |
Description
Power Steering Hose, Material Rubber, For Use With Power Steering, Unfinished Finish, Thread Size M10, Tube Size 3/8 in, Type Automotive, Application Clutch, Power Steering Lines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Strobe Light with Magnetic Mount, Amber (RP10593)
- SURE SHOT Siphon Tube Assembly, 5 gal. (S-90)
- PETERSON MANUFACTURING Stop Turn Tail Light Incandescent Bulb Rectangular Red 8916 Length x 458 Width (V25913)
- BALDWIN FILTERS Air Filter, Element, Panel Design, 1-7/16"H (PA31005)
- SUR&R Power Steering Hose, 3/8" Thread, 2 ft. L (PS124)
- CRP PRODUCTS Oe# 575602E001 P/S Hose, Psh0315 (PSH0315)
- A1 CARDONE Rack And Pinion Transfer Tubing Assy, 3L-1307 (3L-1307)
- CRP PRODUCTS P/S Return Hose, PSH0528 (PSH0528)
- CRP PRODUCTS P/S Hose-High Pressure, Psh0319 (PSH0319)
- CRP PRODUCTS P/S Suction Hose, Psh0569 (PSH0569)
- A1 CARDONE RACK AND PINION TRANSFER TUBING ASSY (3L-1113)
- Sur&R Rubber Hoses & Accessories