Shop All Power Steering Hoses
Sur&R
Power Steering Hose, M10-30 Thread Size
Mfr # PS130M
Zoro # G9691322
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3/8 in
- Accessory Type Power Steering Hose
- Finish Unfinished
- Material Rubber
- Thread Size M10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # PS130M
- Zoro # G9691322
- UPC # 812337018623
- Country of Origin United States
- Category Power Steering Hoses
Dimensions
Tube Size | 3/8 in |
Thread Size | M10 |
Hose Length | 30 in |
Tube Connection Size | 8 mm, 10 mm |
Details
Accessory Type | Power Steering Hose |
Finish | Unfinished |
Material | Rubber |
Application | Clutch, Power Steering Lines |
Compatible Product Type | Power Steering Lines |
Product Type | Power Steering Hose |
Description
Power Steering Hose, Material Rubber, For Use With Power Steering, Unfinished Finish, Thread Size M10, Tube Size 3/8 in, Type Automotive, Application Clutch, Power Steering Lines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Radiator Hose, 1 3/4 ID x 3 Ft, EPDM (24228)
- QUICKCABLE Heavy Duty, Neg Terminals, Brass, PK10 (5067-010N)
- SEA-DOG Stainless Steel Louvered Vent - 9-1/8" x 4-5/8" (331400-1)
- ILB GOLD Replacement For Yamaha, 65W-81941-01-00 Switch / Solenoid (65W-81941-01-00 SWITCH / SOLENOID)
- SUR&R Power Steering Hose, 3/8" Thread, 2 ft. L (PS124)
- A1 CARDONE Rack And Pinion Transfer Tubing Assy, 3L-1310 (3L-1310)
- GATES Pressure Line Power Steering Assembly, 352464 (352464)
- MOTORCRAFT Hose Asy, Km5081 (KM5081)
- GATES Power Steering Return Line Hose Assembly, 363750 (363750)
- SUNSONG 3403636 Power Steering Return Line Hose Assembly (3403636)
- SUNSONG Power Steering Pressure Line Hose Assembly, 3401380 (3401380)
- Sur&R Rubber Hoses & Accessories