Shop All Power Steering Hoses
Sur&R
Power Steering Hose, M10-18 Thread Size
Mfr # PS118M
Zoro # G9688355
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Size 3/8 in
- Accessory Type Power Steering Hose
- Finish Unfinished
- Material Rubber
- Application Clutch, Power Steering Lines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # PS118M
- Zoro # G9688355
- UPC # 812337018609
- Country of Origin United States
- Category Power Steering Hoses
Dimensions
Tube Size | 3/8 in |
Hose Length | 18 in |
Tube Connection Size | 8 mm, 10 mm |
Thread Size | M10 |
Details
Accessory Type | Power Steering Hose |
Finish | Unfinished |
Material | Rubber |
Application | Clutch, Power Steering Lines |
Compatible Product Type | Power Steering Lines |
Product Type | Power Steering Hose |
Description
Power Steering Hose, Material Rubber, For Use With Power Steering, Unfinished Finish, Thread Size M10, Tube Size 3/8 in, Type Automotive, Application Clutch, Power Steering Lines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN AUTOMOTIVE 15-C F150 SUPERCAB/17-C F250/F350 SUPERCAB PRO TRAXX 4IN OVAL STEP BAR-BLACK (21-23935)
- TRU-FLATE Tire Inserting Tool, 0.453 or 0.625In, Stl (41-506)
- DU-HA TruckCab InteriorUnderseatStorage, Organizer, Gun Case–Honda (50074)
- WOODWARD FAB Bend-Roll-Shear Machine, 12" 3 In 1 (HECSP3-1-12)
- SUR&R Power Steering Hose, 3/8" Thread, 2 ft. L (PS124)
- CRP PRODUCTS Acura Mdx 05-06 V6 3.5L Honda Ridgeline P/S Hose, Psh0445 (PSH0445)
- CRP PRODUCTS P/S Hose-Return, Psh0509 (PSH0509)
- FOUR SEASONS Ford Edge 11-07 Hose Assembly, 56924 (56924)
- CRP PRODUCTS P/S Hose-Sction, Psh0407 (PSH0407)
- GENUINE Power Steering Hose, 32416781779 (32416781779)
- THE MAIN RESOURCE Hose, Barb Minder, 1/4" (HF814)
- Sur&R Rubber Hoses & Accessories