Shop All Automotive Tool Parts
Sur&R
Power Steering Hose Kit, Automotive
Mfr # PS2000
Zoro # G3371221
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 5/16 in, 3/8 in
- Material Steel
- Finish Unfinished
- Application Clutch, Power Steering Lines
- Type Automotive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # PS2000
- Zoro # G3371221
- UPC # 812337015684
- Country of Origin United States
- Category Automotive Tool Parts
Dimensions
Tube Size | 5/16 in, 3/8 in |
Thread Size | 1/2"-20, 5/8"-18, 9/16"-18, M16-1.50 |
Tube Connection Size | 5/16 in, 3/8 in |
Details
Material | Steel |
Finish | Unfinished |
Application | Clutch, Power Steering Lines |
Type | Automotive |
For Use With | Power Steering |
Item | Power Steering Hose Kit |
Includes | (2) 3/8 in Male Tube Nut M16-1.5, (2) Coils of UltraBend, (2) Nuts, (4) 3/8 in Female Tube Nut 9/16"-18, (4) 5/16 in Female Tube Nut 1/2"-20, (5) Black Hoses, 3/8 in Female Tube Nut 5/8"-18, 3/8 Nut, 5/16 Nut |
Accessory Type | Power Steering Hose Kit |
Product Type | Power Steering Hose Repair Kit |
Compatible Product Type | Power Steering Lines |
Description
Power Steering Hose Kit, Material Steel, For Use With Power Steering, Unfinished Finish, Thread Size 1/2 In.-20, 5/8 In.-18, 9/16 In.-18, M16-1.50, Tube Size 5/16 in, 3/8 in, Type Automotive, Application Clutch, Power Steering Lines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 30 Ton Manual Hd Bottle Jack (KTIHD63230)
- ANCOR Heavy Duty Lugs - 8 Gauge Wire - 1/4" Post - 25-Pack (242234)
- CRC Heavy Duty Degreaser II, 15 oz Aerosol Spray Can, Ready To Use, Solvent Based (03120)
- LIPPERT SOLID STEP RAIL (799640)
- SUR&R Male Tube Nut, M16-1.50 Thread Size, PK2 (PS2110)
- SUR&R Banjo Fitting, 9/16"-18 Thread Size (PS2315)
- SUR&R Female Tube Nut, M16-1.50 Thread Size, PK2 (PS2220)
- SUR&R Banjo Fitting, M14-1.50 Thread Size (PS2305)
- SUR&R Banjo Fitting, M14-1.50L Thread Size (PS2310)
- SUR&R Female Tube Nut, 5/8"-18 Thread Size, PK2 (PS2215)
- AMERICAN GAGE Ton Chain Block W/ 10 Foot Lift, 1/4 (AMG402)
- Sur&R Service & Shop Tools