Shop All Power Steering Hoses
Sur&R
Power Steering Hose, 3/8" Thread, 2 ft. L
Mfr # PS124
Zoro # G6390785
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 24 in
- For Use With 5/16 in and 3/8 in Power Steering Lines, 52HJ19, Adapters, Nuts and Fittings
- Type Automotive
- Material Silicone
- Includes 3/8" Compression Union Ferrule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sur&R
- MFR # PS124
- Zoro # G6390785
- UPC # 812337015561
- Country of Origin United States
- Category Power Steering Hoses
Dimensions
Hose Length | 24 in |
Tube Connection Size | 5/16 in, 3/8 in |
Details
For Use With | 5/16 in and 3/8 in Power Steering Lines, 52HJ19, Adapters, Nuts and Fittings |
Type | Automotive |
Material | Silicone |
Item | Power Steering Hose |
Includes | 3/8" Compression Union Ferrule |
Application | Clutch, Power Steering Lines |
Accessory Type | Power Steering Hose |
Compatible with Manufacturer Model Number | PS1000 |
Compatible Product Type | Power Steering Lines |
Product Type | Power Steering Hose |
Compatible Manufacturer Part Number | PS1000 |
Description
Power Steering Hose, Material Silicone, For Use With 5/16 in and 3/8 in Power Steering Lines, 52HJ19, Adapters, Nuts and Fittings, Type Automotive, Application Clutch, Power Steering Lines
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHMITT & ONGARO MARINE Ongaro Heavy Duty 2-Speed Wiper Motor - 3.5" Shaft - 12V (32991)
- STENS Oem Replacement Belt 265-734 For John Deere Tcu26295 (265-734)
- JENDYK TRLR LOCK GLAD HAND KD JENDYK (3KJL4)
- PERMATEX Non-Chlorinated Brake and Parts Cleaner, 14.5 oz AE (VOC Compliant) (82450)
- GENUINE Power Steering Hose, 32416781779 (32416781779)
- A1 CARDONE Rack And Pinion Transfer Tubing Assy, 3L-2708 (3L-2708)
- A1 CARDONE Rack And Pinion Transfer Tubing Assy, 3L-2707 (3L-2707)
- CRP PRODUCTS Oe# 575602E001 P/S Hose, Psh0315 (PSH0315)
- GATES Power Steering Repair Kit, 348940 (348940)
- CRP PRODUCTS Acura Mdx 05-06 V6 3.5L Honda Ridgeline P/S Hose, Psh0445 (PSH0445)
- URO PARTS High Pressure Hose, 1634602224 (1634602224)
- Sur&R Rubber Hoses & Accessories