Shop All Power Steering Hoses
Sur&R
Power Steering Hose, 3/8" Thread, 1.5 ft L
Mfr # PS118
Zoro # G6390791
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 18 in
- Type Automotive
- Material Silicone
- For Use With 5/16 in and 3/8 in Power Steering Lines, 52HJ19, Adapters, Nuts and Fittings
- Includes 3/8" Compression Union Ferrule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # PS118
- Zoro # G6390791
- UPC # 812337015554
- Country of Origin United States
- Category Power Steering Hoses
Dimensions
Hose Length | 18 in |
Tube Connection Size | 5/16 in, 3/8 in |
Details
Type | Automotive |
Material | Silicone |
For Use With | 5/16 in and 3/8 in Power Steering Lines, 52HJ19, Adapters, Nuts and Fittings |
Item | Power Steering Hose |
Includes | 3/8" Compression Union Ferrule |
Application | Clutch, Power Steering Lines |
Accessory Type | Power Steering Hose |
Compatible with Manufacturer Model Number | PS1000 |
Compatible Product Type | Power Steering Lines |
Product Type | Power Steering Hose |
Compatible Manufacturer Part Number | PS1000 |
Description
Power Steering Hose, Material Silicone, For Use With 5/16 in and 3/8 in Power Steering Lines, 52HJ19, Adapters, Nuts and Fittings, Type Automotive, Application Clutch, Power Steering Lines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW GLOBAL BRANDS 6OZ CarbFuel Cleaner (510021)
- BUYERS PRODUCTS Weld-On Grab Hook, Grade 43, 3/8 In (B2408W375)
- STREAMLIGHT C4 Stinger Led Switch Kit (75798)
- BALDWIN FILTERS Air Element, 12-15/16 x 2-29/32 in. (PA5689)
- SUR&R Power Steering Hose, 3/8" Thread, 2 ft. L (PS124)
- THE MAIN RESOURCE Coats, Inflator Hose Assembly (TMRHA106871)
- EDELMANN 02-94 Dodge Trk Pwr Steer Hose, 80259 (80259)
- ACDELCO Hose-Molded (Acdelco All-Makes Only), 22587M (22587M)
- MITYVAC Hose Assembly (MVA575)
- GENUINE Power Steering Hose, 32416781779 (32416781779)
- A1 CARDONE Rack And Pinion Transfer Tubing Assy, 3L-22108 (3L-22108)
- Sur&R Power Steering Hoses