Shop All Power Steering Hoses
Sur&R
Power Steering Hose, 3/8" Thread, 1 ft. L
Mfr # PS112
Zoro # G6390800
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 12 in
- For Use With 5/16 in and 3/8 in Power Steering Lines, 52HJ19, Adapters, Nuts and Fittings
- Material Silicone
- Type Automotive
- Application Clutch, Power Steering Lines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # PS112
- Zoro # G6390800
- UPC # 812337015547
- Country of Origin United States
- Category Power Steering Hoses
Dimensions
Hose Length | 12 in |
Tube Connection Size | 5/16 in, 3/8 in |
Details
For Use With | 5/16 in and 3/8 in Power Steering Lines, 52HJ19, Adapters, Nuts and Fittings |
Material | Silicone |
Item | Power Steering Hose |
Type | Automotive |
Application | Clutch, Power Steering Lines |
Includes | 3/8" Compression Union Ferrule |
Accessory Type | Power Steering Hose |
Compatible Product Type | Power Steering Lines |
Product Type | Power Steering Hose |
Compatible with Manufacturer Model Number | PS1000 |
Compatible Manufacturer Part Number | PS1000 |
Description
Power Steering Hose, Material Silicone, For Use With 5/16 in and 3/8 in Power Steering Lines, 52HJ19, Adapters, Nuts and Fittings, Type Automotive, Application Clutch, Power Steering Lines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 8-1/2 Offset Mount Convex Black (708504)
- HOLLAND BAR STOOL CO 29 3/4 x 8 US Naval Academy (NAVY) Tire Cover (TCEUSNavABK)
- SPRINGFIELD Rnd Oarlok Sockt Pair, #1840021 (1840021)
- AGS Fuel Line Quick Connect-90 Degree 12mm Steel to 1/2 Nylon-2 per Bag (FLRQ-440)
- SUR&R Power Steering Hose, 3/8" Thread, 2 ft. L (PS124)
- SUNSONG Power Steering Return Line Hose Assembly, 3401140 (3401140)
- A1 CARDONE Rack And Pinion Transfer Tubing Assy, 3L-1305 (3L-1305)
- EDELMANN Power Steering Pressure Hose 2005-2006 Acura TL, 92155 (92155)
- FOUR SEASONS Mazda Mazda 6 08-06 Hose Assembly, 55019 (55019)
- SUNSONG Power Steering Pressure Line Hose Assembly, 3401557 (3401557)
- MITYVAC Hose Assembly (MVA575)
- Sur&R Rubber Hoses & Accessories