Shop All Drain & Drip Pans
Sur&R
Pilot Point Oil Drain Plug, 3" W, PK5
Mfr # DP310
Zoro # G9082645
product price: $6.99
/pk 5, $1.40/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Metal
- Dia. 1 3/4 in
- Length 1 in
- Width 3 in
- Height (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # DP310
- Zoro # G9082645
- UPC # 812337016421
- Country of Origin China
- Category Drain & Drip Pans
Dimensions
Dia. | 1 3/4 in |
Length | 1 in |
Width | 3 in |
Height (In.) | 5 in |
Head Height | 5 in |
Overall Length | 1 in |
Gasket Outside Diameter | 1 3/4 in |
Head Width | 3 in |
Thread Size | M12-1.75 |
Details
Item | Oil Drain Plug |
Construction | Metal |
Features | M12-1.75 Thread Size |
Includes | Inset Gasket |
Plug Type | Pilot Point |
Gasket Included | Yes |
Material | Metal |
Description
Oil Drain Plug, Plug Type Pilot Point, Material Metal, Thread Size M12-1.75, Gasket Included Yes, Includes Inset Gasket, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL BALLS New All Balls Throttle Cable For KTM 65 SX 09-17 (45-1047)
- HELLA Hella NaviLED 360 2 NM Anchor Lamp With Compact Surface Mount Base (980960011)
- WEATHER GUARD Liquid Transfer Tank, 12-1/2" W, Black (359-5-02)
- RANCH HAND 15-C SILVERADO/SIERRA 2500/3500HD REAR BUMPER SPORT LIGHTED W/SENSOR P (SBC151BLSL)
- SUR&R Single Piggyback Oil Drain Plug, 3" W, PK5 (DP150)
- SUR&R Oil Drain, 9/16" dia., Metal, Rubber, PK10 (DPG830)
- SUR&R Oil Drain, 1/2" dia., Metal, Rubber, PK10 (DPG810)
- SUR&R Oil Drain Plug Assortment, 8-1/4" W, Metal (DP454)
- SUR&R Oil Drain, 1-1/4" dia., 3" W, Metal, PK5 (DP305)
- SUR&R Oil Drain, 3/4" dia., 3" W, Copper, PK10 (DPG480)
- CFR PERFORMANCE CFR HZ-9078-C 1963-96 Ford Small Block 221-260-289-302 Stock Capacity Oil Pan (HZ-9078-PBK)
- Sur&R Drain & Drip Pans