Shop All Drain & Drip Pans
Sur&R
Oil Drain, 9/16" dia., 3" W, Rubber, PK10
Mfr # DPG730
Zoro # G3721214
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Rubber
- Dia. 9/16 in
- Length 1 in
- Width 3 in
- Height (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sur&R
- MFR # DPG730
- Zoro # G3721214
- UPC # 812337016728
- Country of Origin China
- Category Drain & Drip Pans
Dimensions
Dia. | 9/16 in |
Length | 1 in |
Width | 3 in |
Height (In.) | 5 in |
Inside Diameter | 14 mm |
Outside Diameter | 3 in |
Details
Item | Oil Drain Gasket |
Construction | Rubber |
Features | M14 Thread Size |
Includes | Inset Gasket |
Color | Black |
Material | Rubber |
Description
Oil Drain Gasket, Material Rubber, Color Black, Inside Diameter 14 mm, Includes Inset Gasket, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON MANUFACTURING CLEARANCE LIGHT (V132A)
- ZEROSTART Starting Fluid Kit - 12V, 6Cc, Ez Mount (8203954)
- AP EXHAUST Prebent Pipe, 64821 (64821)
- UNIVERSAL AIR COND Toyota:New Denso 10Pa15C W/Clutch New Compressor, Co21008C (CO21008C)
- SUR&R Oil Drain, 1-1/4" dia., 3" W, Metal, PK5 (DP305)
- SUR&R Oil Drain Plug Assortment, 8-1/4" W, Metal (DP454)
- SUR&R Oil Drain, 9/16" dia., 3" W, Copper, PK10 (DPG440)
- SUR&R Pilot Point Oil Drain Plug, 3" W, PK5 (DP340)
- SUR&R Oil Drain, 1/2" dia., 3" W, Nylon, PK10 (DPG225)
- SUR&R Oil Drain, 3/4" dia., 3" W, Copper, PK10 (DPG480)
- OEMTOOLS 4 Gal Oil Drain Pan, Green (87034)
- Sur&R Drain & Drip Pans